Shop All Indexable Drill Inserts
Walter
Insert
Mfr # MX22-2E300N02-CF5 WSM13S
Zoro # G2941489
Sold in multiples of 5 for $296.95
$296.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Neutral
- Chip-Breaker Yes
- Overall Length 22.00mm
- ISO Number MX22-2E300N02-CF5
- Chip-Breaker Code CF5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # MX22-2E300N02-CF5 WSM13S
- Zoro # G2941489
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 22.00mm |
Max. Grooving Width | 3.00mm |
Depth of Cut | 6.00mm |
Corner Radius | 0.20mm |
Details
Cutting Direction | Neutral |
Item | Indexable Parting and Grooving Insert |
Chip-Breaker | Yes |
ISO Number | MX22-2E300N02-CF5 |
Chip-Breaker Code | CF5 |
Lead Angle | 0 Degrees |
ANSI Code | MX22-2E300N02-CF5 |
Finish - Machining | TiAlN+Al2O3+(Al) |
Manufacturer Grade | WSM13S |
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code MX22-2E300N02-CF5, Chip-Breaker Code CF5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 21/32" 12 pt SAE Socket, 12 Points (J5421)
- KNIPEX CoBolt Compact Bolt Cutters-Fencing, 8 (71 01 200 R SBA)
- ZORO SELECT 13/64" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-102031)
- TEKTON #3 Tip, Phillips Bit Socket 1/2 Inch Drive x #3, 1/2 in. Drive (SHB21203)
- WALTER Indexable Drill Inserts Square P4841P-4R-A57 WKP35S K P (P4841P-4R-A57 WKP35S)
- WALTER Insert (GX16-1F200N10FS-M1 WDN10)
- WALTER Insert (GX24-2E300N03-UD4 WSM33S)
- WALTER Insert (MX22-2E224N02-GD8 WSM23S)
- WALTER Indexable Drill Insert, 1/4", 14 Degrees (P28477-1 WKP35)
- WALTER Diamond Turning Insert, Positive, Neutral, CCMT, 1/64", CarbideTiAlN+Al2O3+(Al) (CCMT120404-E47 WSM20S)
- HHIP Indexable Tool Set With 2 in. Boring Head R8 Shank & 4 Boring Bars (1906-0201)
- Walter Indexable Tools