Shop All Indexable Drill Inserts
Walter
Insert
Mfr # MX22-2E185N02-CF5 WSM23S
Zoro # G2966600
product price: $59.39
/ea
Sold in multiples of 5 for $296.95
$296.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.8660 in
- ISO Number MX22-2E185N02-CF5
- Cutting Direction Neutral
- Chip-Breaker Yes
- Chip-Breaker Code CF5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # MX22-2E185N02-CF5 WSM23S
- Zoro # G2966600
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 0.8660 in |
Corner Radius | 0.0080 in |
Max. Grooving Width | 0.0730 in |
Depth of Cut | 0.1180 in |
Details
ISO Number | MX22-2E185N02-CF5 |
Cutting Direction | Neutral |
Chip-Breaker | Yes |
Item | Indexable Parting and Grooving Insert |
Chip-Breaker Code | CF5 |
Finish - Machining | TiAlN+Al2O3+(Al) |
ANSI Code | MX22-2E185N02-CF5 |
Lead Angle | 0 Degrees |
Manufacturer Grade | WSM23S |
Cutting Application | Grooving, Parting |
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.0730 in, ANSI Code MX22-2E185N02-CF5, Chip-Breaker Code CF5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 15/16 Inch Deep 6-Point Socket (SHD13024)
- MIDWEST FASTENER 1/4"-20 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 3PK (78104)
- INGERSOLL-RAND Air Rock Drill, 2000 BPM, 115.0 CFM (JH40C3)
- HHIP Style MWLNR 16-3D Turning Tool Holder (2025-0163)
- WALTER Indexable Drill Insert, Center Insert, 11 Degrees (P4840C-3R-E67 WXP40)
- WALTER Indexable Drill Inserts Square P28475-7 WTP35 P (P28475-7 WTP35)
- WALTER Insert (MX22-2R280R01-VG8 WSM23S)
- WALTER Insert (GX24-2E300N03-UD4 WSM33S)
- WALTER Walter - Drilling and Boring Inserts (6169880)
- WALTER Indexable Drill Inserts Square P4840P-2R-E57 WSP45 M P S (P4840P-2R-E57 WSP45)
- DRILL AMERICA 110Mmx5M M Drill Index Edp 11100 (HUT4019)
- Walter Indexable Drill Inserts