Shop All Indexable Drill Inserts
Walter
Insert
Mfr # MX22-2E157N02-CF5 WSM23S
Zoro # G2968186
Sold in multiples of 5 for $296.95
$296.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ISO Number MX22-2E157N02-CF5
- Chip-Breaker Yes
- Overall Length 0.8660 in
- Cutting Direction Neutral
- Manufacturer Grade WSM23S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # MX22-2E157N02-CF5 WSM23S
- Zoro # G2968186
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 0.8660 in |
Max. Grooving Width | 0.0620 in |
Corner Radius | 0.0080 in |
Depth of Cut | 0.1180 in |
Details
Item | Indexable Parting and Grooving Insert |
ISO Number | MX22-2E157N02-CF5 |
Chip-Breaker | Yes |
Cutting Direction | Neutral |
Manufacturer Grade | WSM23S |
Finish - Machining | TiAlN+Al2O3+(Al) |
Lead Angle | 0 Degrees |
Cutting Application | Grooving, Parting |
ANSI Code | MX22-2E157N02-CF5 |
Chip-Breaker Code | CF5 |
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.0620 in, ANSI Code MX22-2E157N02-CF5, Chip-Breaker Code CF5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 11/64 (57211)
- STANLEY 6 in Long Nose Cutting Pliers 1 1/4 Jaw Opening Dipped Handle (84-101)
- S & W MANUFACTURING Knurled Knob Tap, 5/8-18", 2.5" dia. (WTRF-031)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX long Size 18 mm L.255 mm (40101818)
- WALTER Indexable Drill Insert, Center Insert, 11 Degrees (P4840C-3R-E67 WXP40)
- WALTER Indexable Drill Inserts Square P4840P-2R-E57 WSP45 M P S (P4840P-2R-E57 WSP45)
- WALTER Insert (SX-2E200N02-CE4 WKP23S)
- WALTER Insert (MX22-2R280R01-VG8 WSM23S)
- WALTER Insert (MX22-2E224N02-GD8 WSM23S)
- WALTER Indexable Drill Insert, Center Insert, 11 Degrees (P4841C-4R-E57 WXP40)
- KYOCERA Replaceable Drill Tip, PVD Carbide (DA1240MGMPR1525)
- Walter Indexable Drill Inserts