Shop All Indexable Drill Inserts
Walter
Insert
Mfr # MX22-2E150N01-GD8 WSM23S
Zoro # G2946407
product price: $58.55
/ea
Sold in multiples of 5 for $292.75
$292.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ISO Number MX22-2E150N01-GD8
- Cutting Direction Neutral
- Chip-Breaker Yes
- Overall Length 0.8660 in
- Corner Radius 0.0040 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # MX22-2E150N01-GD8 WSM23S
- Zoro # G2946407
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 0.8660 in |
Corner Radius | 0.0040 in |
Max. Grooving Width | 0.0590 in |
Depth of Cut | 0.1970 in |
Details
ISO Number | MX22-2E150N01-GD8 |
Cutting Direction | Neutral |
Item | Indexable Parting and Grooving Insert |
Chip-Breaker | Yes |
ANSI Code | MX22-2E150N01-GD8 |
Manufacturer Grade | WSM23S |
Finish - Machining | TiAlN+Al2O3+(Al) |
Chip-Breaker Code | GD8 |
Cutting Application | Grooving, Parting |
Lead Angle | 0 Degrees |
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.0590 in, ANSI Code MX22-2E150N01-GD8, Chip-Breaker Code GD8
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4 in 14 TPI SAWZALL Blades, 5 Pack (48-00-5181)
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHBDW18-100')
- SCIPIO Dive Knife (SHDA06)
- CRESCENT LUFKIN Replacement Blade for Atlas® Chrome Clad®/Nubian® SAE/Metric Double Duty Oil Gauging 1/2" x 15m/50' (OCN1293SMEF5N)
- WALTER Indexable Drill Inserts Square P4840P-2R-E57 WSP45 M P S (P4840P-2R-E57 WSP45)
- WALTER Indexable Drill Inserts Square P4840P-5R-E67 WKP25S K P (P4840P-5R-E67 WKP25S)
- WALTER Insert (MX22-2R280R01-VG8 WSM23S)
- WALTER Indexable Drill Inserts Square P4840P-2R-E67 WSP45 M P S (P4840P-2R-E67 WSP45)
- WALTER Insert (SX-3E300N02-CF5 WSM23S)
- WALTER Indexable Drill Insert, Center Insert, 11 Degrees (P4841C-4R-E57 WXP40)
- KYOCERA Drilling Insert, Trigon, WCMX 050308M1 KW10 Grade Uncoated Carbide (WCMX050308M1KW10)
- Walter Indexable Drill Inserts