Shop All Indexable Drill Inserts
Walter
Insert
Mfr # MX22-2E120N01-CF5 WSM23S
Zoro # G2964878
Sold in multiples of 5 for $296.95
$296.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.8660 in
- ISO Number MX22-2E120N01-CF5
- Chip-Breaker Yes
- Cutting Direction Neutral
- Lead Angle 0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # MX22-2E120N01-CF5 WSM23S
- Zoro # G2964878
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 0.8660 in |
Corner Radius | 0.0040 in |
Max. Grooving Width | 0.0470 in |
Depth of Cut | 0.0790 in |
Details
ISO Number | MX22-2E120N01-CF5 |
Chip-Breaker | Yes |
Cutting Direction | Neutral |
Item | Indexable Parting and Grooving Insert |
Lead Angle | 0 Degrees |
Finish - Machining | TiAlN+Al2O3+(Al) |
ANSI Code | MX22-2E120N01-CF5 |
Chip-Breaker Code | CF5 |
Manufacturer Grade | WSM23S |
Cutting Application | Grooving, Parting |
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.0470 in, ANSI Code MX22-2E120N01-CF5, Chip-Breaker Code CF5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hex Wrench (1103415)
- SPEEDAIRE Air Gun Nozzle Set, 3 Piece, Rubber Tips (22YK70)
- HYDE UltraLight Switchblade Ut Knife (42056)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #1 (11125)
- WALTER Insert (GX16-1F200N10FS-M1 WDN10)
- WALTER Insert (SX-3E300L6-CE4 WSM33S)
- WALTER Indexable Drill Insert, 1/4", 14 Degrees (P28477-1 WKP35)
- WALTER Replaceable Drill Tips, Drill inserts, P6001-D31, 50R WPP45C, 1.240 dia (P6001-D31,50R WPP45C)
- WALTER Indexable Drill Insert, Center Insert, 11 Degrees (P4841C-4R-E57 WXP40)
- WALTER Insert (MX22-2R280R01-VG8 WSM23S)
- WALTER Walter - Drilling and Boring Inserts (6169880)
- Walter Indexable Drill Inserts