Shop All Indexable Drill Inserts
Walter
Insert
Mfr # MX22-2E104N01-CF5 WSM23S
Zoro # G2964108
Sold in multiples of 5 for $296.95
$296.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.8660 in
- Chip-Breaker Yes
- Cutting Direction Neutral
- ISO Number MX22-2E104N01-CF5
- ANSI Code MX22-2E104N01-CF5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # MX22-2E104N01-CF5 WSM23S
- Zoro # G2964108
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 0.8660 in |
Depth of Cut | 0.0790 in |
Corner Radius | 0.0040 in |
Max. Grooving Width | 0.0410 in |
Details
Item | Indexable Parting and Grooving Insert |
Chip-Breaker | Yes |
Cutting Direction | Neutral |
ISO Number | MX22-2E104N01-CF5 |
ANSI Code | MX22-2E104N01-CF5 |
Lead Angle | 0 Degrees |
Chip-Breaker Code | CF5 |
Finish - Machining | TiAlN+Al2O3+(Al) |
Manufacturer Grade | WSM23S |
Cutting Application | Grooving, Parting |
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.0410 in, ANSI Code MX22-2E104N01-CF5, Chip-Breaker Code CF5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-25/64 (H11216RD)
- WRIGHT TOOL 1 in Drive, 1-13/16" 12 pt SAE Socket, 12 Points (8158)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #9 (C97363)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Double End Ball End Mill (DWC3/82FDEBALL)
- WALTER Indexable Drill Insert, Center and Outer Insert Identical, 11 Degrees (P2840S-4N-A57 WXP40)
- WALTER Insert (GX24-2E300N03-UD4 WSM33S)
- WALTER Indexable Drill Inserts Square P4840P-2R-E57 WSP45 M P S (P4840P-2R-E57 WSP45)
- WALTER Indexable Drill Insert, 1/4", 14 Degrees (P28477-1 WKP35)
- WALTER Insert (MX22-2E224N02-GD8 WSM23S)
- WALTER Indexable Drill Inserts Square P4840P-5R-E67 WKP25S K P (P4840P-5R-E67 WKP25S)
- WALTER Insert (SX-3E300N02-CF5 WSM23S)
- Walter Indexable Drill Inserts