Shop All Indexable Drill Inserts
Walter
Insert
Mfr # MX22-2E100N01-CF5 WSM23S
Zoro # G2964519
Sold in multiples of 5 for $296.95
$296.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker Yes
- ISO Number MX22-2E100N01-CF5
- Cutting Direction Neutral
- Overall Length 0.8660 in
- Corner Radius 0.0040 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # MX22-2E100N01-CF5 WSM23S
- Zoro # G2964519
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 0.8660 in |
Corner Radius | 0.0040 in |
Depth of Cut | 0.1380 in |
Max. Grooving Width | 0.0390 in |
Details
Chip-Breaker | Yes |
ISO Number | MX22-2E100N01-CF5 |
Cutting Direction | Neutral |
Item | Indexable Parting and Grooving Insert |
Chip-Breaker Code | CF5 |
Cutting Application | Grooving, Parting |
Manufacturer Grade | WSM23S |
ANSI Code | MX22-2E100N01-CF5 |
Lead Angle | 0 Degrees |
Finish - Machining | TiAlN+Al2O3+(Al) |
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.0390 in, ANSI Code MX22-2E100N01-CF5, Chip-Breaker Code CF5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Combination Wrench Set with Rack, 14-Piece (6-19 mm) (WCB91203)
- LISLE 3/8" Drive Socket Hex Bit Set, 3/8", SAE, 7Pc, SAE, 7 pcs (13600)
- CAPRI TOOLS WaveDrive Pro 9/16 in Combination Wrench for Regular and Rounded Bolts (CP11750-S916XT)
- DRILL AMERICA 1/4"x3/32" Pilots for Counterbore (DEWPIL1/4X3/32)
- WALTER Diamond Turning Insert, Positive, Neutral, CCMT, 1/64", CarbideTiAlN+Al2O3+(Al) (CCMT120404-E47 WSM20S)
- WALTER Indexable Drill Insert, Center Insert, 11 Degrees (P4841C-4R-E57 WXP40)
- WALTER Insert (SX-2E200N02-CE4 WKP23S)
- WALTER Insert (MX22-2R280R01-VG8 WSM23S)
- WALTER Indexable Drill Inserts Square P4841P-7R-E57 WSP45 M P S (P4841P-7R-E57 WSP45)
- WALTER Indexable Drill Inserts Square P4841C-8R-E57 WKP35S K P (P4841C-8R-E57 WKP35S)
- DRILL AMERICA 160 Drill Index Edp 10600 (HUT60)
- Walter Indexable Tools