Shop All Indexable Drill Inserts
Walter
Insert
Mfr # MX22-2E080R5-CF5 WSM23S
Zoro # G2949277
Sold in multiples of 5 for $282.95
$282.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Number MX22-2E080R5-CF5
- Cutting Direction Right Hand
- Chip-Breaker Yes
- Overall Length 0.8860 in
- Cutting Application Grooving, Parting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # MX22-2E080R5-CF5 WSM23S
- Zoro # G2949277
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 0.8860 in |
Max. Grooving Width | 0.0310 in |
Depth of Cut | 1/16 in |
Details
ISO Number | MX22-2E080R5-CF5 |
Item | Indexable Parting and Grooving Insert |
Cutting Direction | Right Hand |
Chip-Breaker | Yes |
Cutting Application | Grooving, Parting |
Chip-Breaker Code | CF5 |
Lead Angle | 5 Degrees |
Finish - Machining | TiAlN+Al2O3+(Al) |
Manufacturer Grade | WSM23S |
ANSI Code | MX22-2E080R5-CF5 |
Description
Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.0310 in, ANSI Code MX22-2E080R5-CF5, Chip-Breaker Code CF5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 9/16" 12 Point SAE S (CMMT47503)
- WESTWARD Magnet, Ceramic, 10 Lb Pull Capacity (2VAG6)
- PROTO 1/2 in Drive, 1/2" Spline SAE Socket, 12 Points (J5316DPL)
- WESTWARD Wrench, Combination/Stubby, Metric, 17mm (54PP30)
- WALTER Insert (SX-2E200N02-CE4 WKP23S)
- WALTER Indexable Drill Inserts Square P4840P-5R-E67 WKP25S K P (P4840P-5R-E67 WKP25S)
- WALTER Insert (MX22-2E224N02-GD8 WSM23S)
- WALTER Replaceable Drill Tips, Drill inserts, P6001-D31, 50R WPP45C, 1.240 dia (P6001-D31,50R WPP45C)
- WALTER Indexable Drill Insert, Center and Outer Insert Identical, 11 Degrees (P2840S-4N-A57 WXP40)
- WALTER Insert (SX-3E300N02-CF5 WSM23S)
- STANLEY ENGINEERED FASTENING 12PK INSERT M10125 12PK (HELR4649-10)
- Walter Indexable Tools