Shop All Indexable Drill Inserts
Walter
Insert
Mfr # GX34-2E300N03-CF5 WSM43S
Zoro # G2963225
Sold in multiples of 5 for $150.95
$150.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Neutral
- Chip-Breaker Yes
- Overall Length 1.3390 in
- ISO Number GX34-2E300N03-CF5
- Cutting Application Grooving, Parting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # GX34-2E300N03-CF5 WSM43S
- Zoro # G2963225
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 1.3390 in |
Max. Grooving Width | 0.1180 in |
Depth of Cut | 1.2600 in |
Corner Radius | 0.0120 in |
Details
Cutting Direction | Neutral |
Item | Indexable Parting and Grooving Insert |
Chip-Breaker | Yes |
ISO Number | GX34-2E300N03-CF5 |
Cutting Application | Grooving, Parting |
Lead Angle | 0 Degrees |
Finish - Machining | TiAlN+Al2O3+(Al) |
Number of Cutting Edges | 2 |
Manufacturer Grade | WSM43S |
ANSI Code | GX34-2E300N03-CF5 |
Chip-Breaker Code | CF5 |
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1180 in, ANSI Code GX34-2E300N03-CF5, Chip-Breaker Code CF5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Ruler, Stainless Steel, 18 In. (10417)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 3/4x3/4x1-3/4x4 (C75156)
- KLEVER Utility Blade, 1-Sided Cutter Head, PK12 (KCJ-XH-30)
- TEKTON 1/2 in. Drive, Metric Crowfoot Wrench Chrome (WCF24022)
- WALTER Insert (SX-2E200N02-CE4 WKP23S)
- WALTER Indexable Drill Insert, Center Insert, 11 Degrees (P4841C-4R-E57 WXP40)
- WALTER Indexable Drill Inserts Square P28475-7 WTP35 P (P28475-7 WTP35)
- WALTER Indexable Drill Inserts Square P4841C-8R-E57 WKP35S K P (P4841C-8R-E57 WKP35S)
- WALTER Insert (MX22-2R280R01-VG8 WSM23S)
- WALTER Indexable Drill Inserts Square P4840P-2R-E57 WSP45 M P S (P4840P-2R-E57 WSP45)
- KYOCERA Drilling Insert, Irregular, ZCMT 150406SP PR1230 Grade PVD Carbide (ZCMT150406SPPR1230)
- Walter Indexable Tools