Shop All Indexable Drill Inserts
Walter
Insert
Mfr # GX34-2E300N03-CE4 WSM43S
Zoro # G2903917
Sold in multiples of 5 for $151.45
$151.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.3390 in
- Chip-Breaker Yes
- ISO Number GX34-2E300N03-CE4
- Cutting Direction Neutral
- Number of Cutting Edges 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # GX34-2E300N03-CE4 WSM43S
- Zoro # G2903917
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 1.3390 in |
Corner Radius | 0.0120 in |
Max. Grooving Width | 0.1180 in |
Depth of Cut | 1.2600 in |
Details
Chip-Breaker | Yes |
Item | Indexable Parting and Grooving Insert |
ISO Number | GX34-2E300N03-CE4 |
Cutting Direction | Neutral |
Number of Cutting Edges | 2 |
Chip-Breaker Code | CE4 |
Manufacturer Grade | WSM43S |
Cutting Application | Grooving, Parting |
Finish - Machining | TiAlN+Al2O3+(Al) |
ANSI Code | GX34-2E300N03-CE4 |
Lead Angle | 0 Degrees |
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1180 in, ANSI Code GX34-2E300N03-CE4, Chip-Breaker Code CE4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLIS WORKHOLDING SS 2MTTAP DRIVER 1/2 Tapper Tap (72444)
- PRO-GRADE TOOLS 1/2" Drive Universal Joint SAE (14010)
- MITUTOYO Rect Steel, Asme 0, 8.0" (611208-531)
- AIRCAT Non Vac Orbital Palm Sander/Polisher (6700-3-336)
- WALTER Walter - Drilling and Boring Inserts (6169880)
- WALTER Indexable Drill Insert, Center Insert, 11 Degrees (P4841C-4R-E57 WXP40)
- WALTER Indexable Drill Inserts Square P4841C-8R-E57 WKP35S K P (P4841C-8R-E57 WKP35S)
- WALTER Insert (SX-3E300N02-CF5 WSM23S)
- WALTER Indexable Drill Inserts Square P4841P-4R-A57 WKP35S K P (P4841P-4R-A57 WKP35S)
- WALTER Indexable Drill Inserts Square P4840P-2R-E57 WSP45 M P S (P4840P-2R-E57 WSP45)
- HHIP Harlingen MT2 Extended Point High Speed CNC B-Type Live Center (9741-0232)
- Walter Indexable Tools