Shop All Indexable Drill Inserts
Walter
Insert
Mfr # GX24-3E500N030-CE4 WPP23
Zoro # G2901710
Sold in multiples of 10 for $329.50
$329.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Number GX24-3E500N030-CE4
- Chip-Breaker Yes
- Overall Length 0.9450 in
- Cutting Direction Neutral
- Number of Cutting Edges 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # GX24-3E500N030-CE4 WPP23
- Zoro # G2901710
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 0.9450 in |
Depth of Cut | 0.8660 in |
Corner Radius | 0.0120 in |
Max. Grooving Width | 0.1970 in |
Details
Item | Indexable Parting and Grooving Insert |
ISO Number | GX24-3E500N030-CE4 |
Chip-Breaker | Yes |
Cutting Direction | Neutral |
Number of Cutting Edges | 2 |
Manufacturer Grade | WPP23 |
Cutting Application | Grooving, Parting |
ANSI Code | GX24-3E500N030-CE4 |
Chip-Breaker Code | CE4 |
Lead Angle | 0 Degrees |
Finish - Machining | TiCN+Al2O3+(TiN) |
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1970 in, ANSI Code GX24-3E500N030-CE4, Chip-Breaker Code CE4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tool Suspenders, Suspenders, Black, Poly Webbing (110BLK)
- KRAFT TOOL Masonry Hand Brush, 8 in, Palmyra/Tampico (BL436)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57085)
- DRILL AMERICA m40x1 HSS Metric Hand Tap (DWTSMT40X1)
- WALTER Insert (SX-3E300L6-CE4 WSM33S)
- WALTER Indexable Drill Inserts Square P4841P-7R-E57 WSP45 M P S (P4841P-7R-E57 WSP45)
- WALTER Insert (SX-3E300N02-CF5 WSM23S)
- WALTER Indexable Drill Inserts Square P4841C-8R-E57 WKP35S K P (P4841C-8R-E57 WKP35S)
- WALTER Indexable Drill Inserts Square P4840P-5R-E67 WKP25S K P (P4840P-5R-E67 WKP25S)
- WALTER Indexable Drill Insert, 1/4", 14 Degrees (P28477-1 WKP35)
- JET Knife Insert Set Of 10 (722131)
- Walter Indexable Tools