Shop All Indexable Drill Inserts
Walter
Insert
Mfr # GX09-2E325N01-UF8 WSM23S
Zoro # G2963164
product price: $29.75
/ea
Sold in multiples of 10 for $297.50
$297.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker Yes
- Cutting Direction Neutral
- Overall Length 0.3540 in
- ISO Number GX09-2E325N01-UF8
- Lead Angle 0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # GX09-2E325N01-UF8 WSM23S
- Zoro # G2963164
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 0.3540 in |
Max. Grooving Width | 0.1280 in |
Depth of Cut | 0.2760 in |
Corner Radius | 0.0040 in |
Details
Chip-Breaker | Yes |
Cutting Direction | Neutral |
ISO Number | GX09-2E325N01-UF8 |
Item | Indexable Parting and Grooving Insert |
Lead Angle | 0 Degrees |
Number of Cutting Edges | 2 |
Chip-Breaker Code | UF8 |
ANSI Code | GX09-2E325N01-UF8 |
Manufacturer Grade | WSM23S |
Cutting Application | Grooving, Recessing |
Finish - Machining | TiAlN+Al2O3+(Al) |
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1280 in, ANSI Code GX09-2E325N01-UF8, Chip-Breaker Code UF8
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #21 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50876)
- ERGODYNE Bucket Bag, Gray, Canvas, 0 Pockets (5930T)
- KO-KEN Socket 12mm 6 Point 50mm Z-series 1/4 Sq. Drive (2300MZ-12)
- MORSE Reciprocating Saw Blade, 4 in L, 1/2 in W, 0.025 in Thickness, 14 TPI, Straight Teeth, Bi-Metal Cutt (RBA414T25)
- WALTER Indexable Drill Inserts Square P4841P-7R-E57 WSP45 M P S (P4841P-7R-E57 WSP45)
- WALTER Indexable Drill Inserts Square P4841C-8R-E57 WKP35S K P (P4841C-8R-E57 WKP35S)
- WALTER Indexable Drill Inserts Square P4840P-2R-E57 WSP45 M P S (P4840P-2R-E57 WSP45)
- WALTER Indexable Drill Insert, Center and Outer Insert Identical, 11 Degrees (P2840S-4N-A57 WXP40)
- WALTER Indexable Drill Insert, Center Insert, 11 Degrees (P4841C-4R-E57 WXP40)
- WALTER Insert (MX22-2R280R01-VG8 WSM23S)
- TUNGALOY Tf Flo-Lock Insert FLG-3031R AH110, PK10 (2412207)
- Walter Indexable Drill Inserts