Shop All Indexable Drill Inserts
Walter
Insert
Mfr # GX09-1E275N01-UF8 WSM23S
Zoro # G2963654
product price: $29.75
/ea
Sold in multiples of 10 for $297.50
$297.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker Yes
- Overall Length 0.3540 in
- ISO Number GX09-1E275N01-UF8
- Cutting Direction Neutral
- Cutting Application Grooving, Recessing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # GX09-1E275N01-UF8 WSM23S
- Zoro # G2963654
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 0.3540 in |
Corner Radius | 0.0040 in |
Depth of Cut | 0.2760 in |
Max. Grooving Width | 0.1080 in |
Details
Chip-Breaker | Yes |
ISO Number | GX09-1E275N01-UF8 |
Cutting Direction | Neutral |
Item | Indexable Parting and Grooving Insert |
Cutting Application | Grooving, Recessing |
Number of Cutting Edges | 2 |
Lead Angle | 0 Degrees |
Chip-Breaker Code | UF8 |
Finish - Machining | TiAlN+Al2O3+(Al) |
Manufacturer Grade | WSM23S |
ANSI Code | GX09-1E275N01-UF8 |
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1080 in, ANSI Code GX09-1E275N01-UF8, Chip-Breaker Code UF8
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Olive Drab Green Protective Case, 45.12"L x 19.45"W x 8.34"D (3I-4217-7M-L)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 10113 (10113)
- CAL-VAN TOOLS Finger Ratchet Driver Set (104-03)
- J.W. WINCO GN451-40-40-M8-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-40-40-M8-ES-55)
- WALTER Indexable Drill Insert, Center and Outer Insert Identical, 11 Degrees (P2840S-4N-A57 WXP40)
- WALTER Indexable Drill Insert, Center Insert, 11 Degrees (P4841C-4R-E57 WXP40)
- WALTER Indexable Drill Inserts Square P4840P-5R-E67 WKP25S K P (P4840P-5R-E67 WKP25S)
- WALTER Indexable Drill Inserts Square P28475-7 WTP35 P (P28475-7 WTP35)
- WALTER Insert (GX16-1F200N10FS-M1 WDN10)
- WALTER Insert (SX-2E200N02-CE4 WKP23S)
- HHIP Indexable Tool Set With 2 in. Boring Head R8 Shank & 4 Boring Bars (1906-0201)
- Walter Indexable Tools