Shop All Indexable Drill Inserts
Walter
Insert
Mfr # GX09-1E225N01-UF8 WSM23S
Zoro # G2966530
Sold in multiples of 10 for $297.50
$297.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.3540 in
- ISO Number GX09-1E225N01-UF8
- Chip-Breaker Yes
- Cutting Direction Neutral
- ANSI Code GX09-1E225N01-UF8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # GX09-1E225N01-UF8 WSM23S
- Zoro # G2966530
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 0.3540 in |
Corner Radius | 0.0040 in |
Depth of Cut | 0.2760 in |
Max. Grooving Width | 0.0890 in |
Details
ISO Number | GX09-1E225N01-UF8 |
Chip-Breaker | Yes |
Item | Indexable Parting and Grooving Insert |
Cutting Direction | Neutral |
ANSI Code | GX09-1E225N01-UF8 |
Cutting Application | Grooving, Recessing |
Number of Cutting Edges | 2 |
Manufacturer Grade | WSM23S |
Chip-Breaker Code | UF8 |
Lead Angle | 0 Degrees |
Finish - Machining | TiAlN+Al2O3+(Al) |
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.0890 in, ANSI Code GX09-1E225N01-UF8, Chip-Breaker Code UF8
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Metric T-Handle Ball Hex Key, 8 mm Tip Size (33454)
- DRILL AMERICA 9/32"-32x1" OD HSS Round Adjustable Die Special (DWTSR1-93232)
- LENOX LENOX DMND HOLESW 1-3/8"" (1211722DGHS)
- SUPERCUT 105.5-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (709476)
- WALTER Walter - Turning Inserts (Nonf. Metals/Plastics) (WCGT020102-FN2 WNN10)
- WALTER Walter - Drilling and Boring Inserts (6169880)
- WALTER Diamond Turning Insert, Positive, Neutral, CCMT, 1/64", CarbideTiAlN+Al2O3+(Al) (CCMT120404-E47 WSM20S)
- WALTER Indexable Drill Inserts Square P4841P-4R-A57 WKP35S K P (P4841P-4R-A57 WKP35S)
- WALTER Insert (SX-3E300N02-CF5 WSM23S)
- WALTER Insert (MX22-2E224N02-GD8 WSM23S)
- LINK Ua7-3/8 English Screw 82D HSS Countersink (65-L2-292)
- Walter Indexable Tools