Shop All Indexable Drill Inserts
Walter
Insert
Mfr # GX09-1E140R00-GD8 WSM23S
Zoro # G2951480
product price: $29.35
/ea
Sold in multiples of 10 for $293.50
$293.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.3540 in
- ISO Number GX09-1E140R00-GD8
- Chip-Breaker Yes
- Cutting Direction Right Hand
- ANSI Code GX09-1E140R00-GD8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # GX09-1E140R00-GD8 WSM23S
- Zoro # G2951480
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 0.3540 in |
Max. Grooving Width | 0.0550 in |
Depth of Cut | 0.0600 in |
Details
ISO Number | GX09-1E140R00-GD8 |
Item | Indexable Parting and Grooving Insert |
Chip-Breaker | Yes |
Cutting Direction | Right Hand |
ANSI Code | GX09-1E140R00-GD8 |
Lead Angle | 0 Degrees |
Finish - Machining | TiAlN+Al2O3+(Al) |
Manufacturer Grade | WSM23S |
Chip-Breaker Code | GD8 |
Cutting Application | Grooving, Parting |
Description
Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.0550 in, ANSI Code GX09-1E140R00-GD8, Chip-Breaker Code GD8
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48514)
- WESTWARD Alignment Bar, 36 In, 7/8 In Dia (3APX6)
- MAKITA Carbide-Tipped Max Efficiency, 6-1/2", 56T (B-57342)
- POWERBUILT 3/8" Drive 72T Sealed Head Ratchet (649931)
- WALTER Walter - Turning Inserts (Nonf. Metals/Plastics) (WCGT020102-FN2 WNN10)
- WALTER Indexable Drill Insert, Center Insert, 11 Degrees (P4841C-4R-E57 WXP40)
- WALTER Indexable Drill Inserts Square P4840P-2R-E57 WSP45 M P S (P4840P-2R-E57 WSP45)
- WALTER Insert (GX24-2E300N03-UD4 WSM33S)
- WALTER Indexable Drill Inserts Square P4841P-4R-A57 WKP35S K P (P4841P-4R-A57 WKP35S)
- WALTER Indexable Drill Inserts Square P4840P-5R-E67 WKP25S K P (P4840P-5R-E67 WKP25S)
- KYOCERA Drilling Insert, Irregular, ZCMT 150406SP PR1230 Grade PVD Carbide (ZCMT150406SPPR1230)
- Walter Indexable Tools