Shop All Indexable Drill Inserts
Walter
Insert
Mfr # GX09-0E170N01-UF8 WSM23S
Zoro # G2962507
Sold in multiples of 10 for $297.50
$297.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker Yes
- Cutting Direction Neutral
- ISO Number GX09-0E170N01-UF8
- Overall Length 0.3540 in
- Manufacturer Grade WSM23S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # GX09-0E170N01-UF8 WSM23S
- Zoro # G2962507
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 0.3540 in |
Depth of Cut | 0.2760 in |
Max. Grooving Width | 0.0670 in |
Corner Radius | 0.0040 in |
Details
Chip-Breaker | Yes |
Cutting Direction | Neutral |
ISO Number | GX09-0E170N01-UF8 |
Item | Indexable Parting and Grooving Insert |
Manufacturer Grade | WSM23S |
Cutting Application | Grooving, Recessing |
Finish - Machining | TiAlN+Al2O3+(Al) |
Lead Angle | 0 Degrees |
Chip-Breaker Code | UF8 |
Number of Cutting Edges | 2 |
ANSI Code | GX09-0E170N01-UF8 |
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.0670 in, ANSI Code GX09-0E170N01-UF8, Chip-Breaker Code UF8
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS Socket Holder Rail 10 Cli, 3/4" (VIMV424)
- DICKIES Project Bag, 12", 12" (57030)
- CLE-LINE Bit Barrel Jobber Length Drill Set Cle-Line 1878 Black & Gold HSS, 29-Piece (C18128)
- KNAACK Model 28 JOBMASTER Jobsite Box, Tan, 28" W x 12" D x 12" H (28)
- WALTER Indexable Drill Insert, Center and Outer Insert Identical, 11 Degrees (P2840S-4N-A57 WXP40)
- WALTER Insert (MX22-2R280R01-VG8 WSM23S)
- WALTER Indexable Drill Insert, 1/4", 14 Degrees (P28477-1 WKP35)
- WALTER Insert (SX-3E300N02-CF5 WSM23S)
- WALTER Walter - Turning Inserts (Nonf. Metals/Plastics) (WCGT020102-FN2 WNN10)
- WALTER Replaceable Drill Tips, Drill inserts, P6001-D31, 50R WPP45C, 1.240 dia (P6001-D31,50R WPP45C)
- LINK Ua3-1/4 90D HSS Spot Drill (63-L2-431)
- Walter Indexable Tools