Shop All Indexable Drill Inserts
Walter
Insert
Mfr # DX18-3E300N03-GD6 WSM33S
Zoro # G2946249
product price: $25.19
/ea
Sold in multiples of 10 for $251.90
$251.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Neutral
- ISO Number DX18-3E300N03-GD6
- Chip-Breaker Yes
- Overall Length 18.00mm
- Finish - Machining TiAlN+Al2O3+(Al)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DX18-3E300N03-GD6 WSM33S
- Zoro # G2946249
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 18.00mm |
Corner Radius | 0.20mm |
Depth of Cut | 17.00mm |
Max. Grooving Width | 3.00mm |
Details
Item | Indexable Parting and Grooving Insert |
Cutting Direction | Neutral |
ISO Number | DX18-3E300N03-GD6 |
Chip-Breaker | Yes |
Finish - Machining | TiAlN+Al2O3+(Al) |
Chip-Breaker Code | GD6 |
ANSI Code | DX18-3E300N03-GD6 |
Lead Angle | 0 Degrees |
Manufacturer Grade | WSM33S |
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code DX18-3E300N03-GD6, Chip-Breaker Code GD6
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Double ended ring Wrench Size 13 x 17 mm L.245 mm (41041317)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (530CI-600)
- EAZYPOWER 1/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8" (86769)
- WILTON C-Clamp, 10-1/8", Steel, Reg. Duty, 8000 lb. (410SF)
- WALTER Insert (GX24-2E300N03-UD4 WSM33S)
- WALTER Indexable Drill Inserts Square P4841P-7R-E57 WSP45 M P S (P4841P-7R-E57 WSP45)
- WALTER Indexable Drill Insert, Center Insert, 11 Degrees (P4840C-3R-E67 WXP40)
- WALTER Indexable Drill Insert, Center Insert, 11 Degrees (P4841C-4R-E57 WXP40)
- WALTER Indexable Drill Inserts Square P28475-7 WTP35 P (P28475-7 WTP35)
- WALTER Indexable Drill Inserts Square P4840P-2R-E57 WSP45 M P S (P4840P-2R-E57 WSP45)
- WALTER Walter - Drilling and Boring Inserts (6169880)
- Walter Indexable Drill Inserts