Shop All Indexable Drill Inserts
Walter
Insert
Mfr # DX18-3E300N02-CF6 WSM33S
Zoro # G2963170
Sold in multiples of 10 for $251.90
$251.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Neutral
- Chip-Breaker Yes
- ISO Number DX18-3E300N02-CF6
- Overall Length 18.00mm
- Lead Angle 0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # DX18-3E300N02-CF6 WSM33S
- Zoro # G2963170
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 18.00mm |
Depth of Cut | 17.00mm |
Corner Radius | 0.20mm |
Max. Grooving Width | 3.00mm |
Details
Item | Indexable Parting and Grooving Insert |
Cutting Direction | Neutral |
Chip-Breaker | Yes |
ISO Number | DX18-3E300N02-CF6 |
Lead Angle | 0 Degrees |
Chip-Breaker Code | CF6 |
Finish - Machining | TiAlN+Al2O3+(Al) |
Manufacturer Grade | WSM33S |
ANSI Code | DX18-3E300N02-CF6 |
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code DX18-3E300N02-CF6, Chip-Breaker Code CF6
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Mag Bit Holder W/ C-Ring x 6 (1150MH1CD2)
- TEKTON 1/2" Drive Ratchet, 24.9 in. L (SRH01224)
- GEDORE Open Ended Wrench, 25mm (894 25)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/16in Size (88222)
- WALTER Diamond Turning Insert, Positive, Neutral, CCMT, 1/64", CarbideTiAlN+Al2O3+(Al) (CCMT120404-E47 WSM20S)
- WALTER Indexable Drill Inserts Square P4840P-2R-E57 WSP45 M P S (P4840P-2R-E57 WSP45)
- WALTER Insert (MX22-2R280R01-VG8 WSM23S)
- WALTER Insert (SX-2E200N02-CE4 WKP23S)
- WALTER Indexable Drill Inserts Square P4841P-4R-A57 WKP35S K P (P4841P-4R-A57 WKP35S)
- WALTER Walter - Drilling and Boring Inserts (6169880)
- LINK Ua7-3/8 English Screw 82D HSS Countersink (65-L2-292)
- Walter Indexable Drill Inserts