Shop All Indexable Drill Inserts
Walter
Insert
Mfr # DX18-3E300N02-CF5 WSM43S
Zoro # G2967468
Sold in multiples of 10 for $251.90
$251.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker Yes
- Overall Length 18.00mm
- ISO Number DX18-3E300N02-CF5
- Cutting Direction Neutral
- Depth of Cut 17.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # DX18-3E300N02-CF5 WSM43S
- Zoro # G2967468
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 18.00mm |
Depth of Cut | 17.00mm |
Max. Grooving Width | 3.00mm |
Corner Radius | 0.20mm |
Details
Chip-Breaker | Yes |
Item | Indexable Parting and Grooving Insert |
ISO Number | DX18-3E300N02-CF5 |
Cutting Direction | Neutral |
Manufacturer Grade | WSM43S |
Chip-Breaker Code | CE4 |
Finish - Machining | TiAlN+Al2O3+(Al) |
Lead Angle | 0 Degrees |
ANSI Code | DX18-3E300N02-CF5 |
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code DX18-3E300N02-CF5, Chip-Breaker Code CE4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Shim Seat, ISSN-433 (ISSN-433)
- PELICAN Black Protective Case, 22.07" L x 17.92" W x 10.42" D (1560NF)
- BOSCH Pins For Otc1266 Gland Nut Wrench (204928)
- TEKTON Ball End Hex L-Key Set w/Holder, 15-Piece 1.3-10 mm (KLX91203)
- WALTER Walter - Turning Inserts (Nonf. Metals/Plastics) (WCGT020102-FN2 WNN10)
- WALTER Indexable Drill Insert, 1/4", 14 Degrees (P28477-1 WKP35)
- WALTER Insert (SX-2E200N02-CE4 WKP23S)
- WALTER Diamond Turning Insert, Positive, Neutral, CCMT, 1/64", CarbideTiAlN+Al2O3+(Al) (CCMT120404-E47 WSM20S)
- WALTER Indexable Drill Insert, Center and Outer Insert Identical, 11 Degrees (P2840S-4N-A57 WXP40)
- WALTER Indexable Drill Inserts Square P4840P-2R-E57 WSP45 M P S (P4840P-2R-E57 WSP45)
- TUNGALOY Tf Flo-Lock Insert FLR-3094R GP50C, PK10 (2416499)
- Walter Indexable Drill Inserts