Shop All Indexable Drill Inserts
Walter
Insert
Mfr # DX18-3E300N02-CF5 WSM33S
Zoro # G2963846
Sold in multiples of 10 for $251.90
$251.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker Yes
- Cutting Direction Neutral
- ISO Number DX18-3E300N02-CF5
- Overall Length 18.00mm
- Manufacturer Grade WSM33S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # DX18-3E300N02-CF5 WSM33S
- Zoro # G2963846
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 18.00mm |
Corner Radius | 0.20mm |
Max. Grooving Width | 3.00mm |
Depth of Cut | 17.00mm |
Details
Chip-Breaker | Yes |
Item | Indexable Parting and Grooving Insert |
Cutting Direction | Neutral |
ISO Number | DX18-3E300N02-CF5 |
Manufacturer Grade | WSM33S |
Chip-Breaker Code | CE4 |
Finish - Machining | TiAlN+Al2O3+(Al) |
ANSI Code | DX18-3E300N02-CF5 |
Lead Angle | 0 Degrees |
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code DX18-3E300N02-CF5, Chip-Breaker Code CE4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Oscillating Segmented Blades, 3-3/8, PK5 (63502106230)
- MILWAUKEE TOOL MX Breaker Kit w M18 Rotary Hammer Kit (MXF368-1XC, 2912-22)
- PROTO 3/8 in Drive, 1" Triple Square SAE Socket, 12 Points (J5232)
- DEXTER RUSSELL Sloyd Knife 3 In (54070)
- WALTER Insert (MX22-2E224N02-GD8 WSM23S)
- WALTER Walter - Drilling and Boring Inserts (6169880)
- WALTER Insert (SX-2E200N02-CE4 WKP23S)
- WALTER Replaceable Drill Tips, Drill inserts, P6001-D31, 50R WPP45C, 1.240 dia (P6001-D31,50R WPP45C)
- WALTER Walter - Turning Inserts (Nonf. Metals/Plastics) (WCGT020102-FN2 WNN10)
- WALTER Insert (MX22-2R280R01-VG8 WSM23S)
- YG-1 TOOL CO I-Dreamdrill Insert Tialn-Coated #E (Y03E01)
- Walter Indexable Drill Inserts