Shop All Indexable Drill Inserts
Walter
Insert
Mfr # DX18-2E200R6-CF5 WSM33S
Zoro # G2964634
Sold in multiples of 10 for $251.90
$251.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Number DX18-2E200R6-CF5
- Chip-Breaker Yes
- Cutting Direction Right Hand
- Overall Length 18.00mm
- Max. Grooving Width 2.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # DX18-2E200R6-CF5 WSM33S
- Zoro # G2964634
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 18.00mm |
Max. Grooving Width | 2.00mm |
Corner Radius | 0.20mm |
Depth of Cut | 17.00mm |
Details
ISO Number | DX18-2E200R6-CF5 |
Chip-Breaker | Yes |
Cutting Direction | Right Hand |
Item | Indexable Parting and Grooving Insert |
Lead Angle | 6 Degrees |
Manufacturer Grade | WSM33S |
Finish - Machining | TiAlN+Al2O3+(Al) |
Chip-Breaker Code | CF5 |
ANSI Code | DX18-2E200R6-CF5 |
Description
Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.00mm, ANSI Code DX18-2E200R6-CF5, Chip-Breaker Code CF5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Breaker Bar 1/4 Dr 5-1/2 Long (81013)
- JET Lower Blade Holder, Use w/Mfr No JWSS-22B (727201)
- TEKTON 3/8 Inch Drive x 13/16 Inch 6-Point Socket (SHD12021)
- DRILL AMERICA 1-7/8"-16 HSS Plug Hand Tap (DWTST1-7/8-16P)
- WALTER Insert (GX24-2E300N03-UD4 WSM33S)
- WALTER Indexable Drill Inserts Square P4841P-4R-A57 WKP35S K P (P4841P-4R-A57 WKP35S)
- WALTER Indexable Drill Insert, 1/4", 14 Degrees (P28477-1 WKP35)
- WALTER Replaceable Drill Tips, Drill inserts, P6001-D31, 50R WPP45C, 1.240 dia (P6001-D31,50R WPP45C)
- WALTER Insert (SX-3E300N02-CF5 WSM23S)
- WALTER Indexable Drill Inserts Square P4840P-2R-E57 WSP45 M P S (P4840P-2R-E57 WSP45)
- TUNGALOY Tf Flo-Lock Insert FLG-2047L-CB AH, PK10 (2413986)
- Walter Indexable Tools