Shop All Indexable Drill Inserts
Walter
Insert
Mfr # DX18-2E200N02-GD6 WSM23S
Zoro # G2900146
Sold in multiples of 10 for $251.90
$251.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Number DX18-2E200N02-GD6
- Overall Length 18.00mm
- Cutting Direction Neutral
- Chip-Breaker Yes
- Depth of Cut 17.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # DX18-2E200N02-GD6 WSM23S
- Zoro # G2900146
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 18.00mm |
Depth of Cut | 17.00mm |
Max. Grooving Width | 2.00mm |
Corner Radius | 0.20mm |
Details
ISO Number | DX18-2E200N02-GD6 |
Item | Indexable Parting and Grooving Insert |
Cutting Direction | Neutral |
Chip-Breaker | Yes |
Chip-Breaker Code | GD6 |
ANSI Code | DX18-2E200N02-GD6 |
Manufacturer Grade | WSM23S |
Finish - Machining | TiAlN+Al2O3+(Al) |
Lead Angle | 0 Degrees |
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 2.00mm, ANSI Code DX18-2E200N02-GD6, Chip-Breaker Code GD6
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Open Ended Striking Wrench, 70mm (133 70)
- JAMESON Duct Hunter Traceable Rodder w/ 600 ft. of 1/4" Marked Rod (16-14-600M)
- WILLIAMS Bahco 2-1/2in. Wavy Blade For 650 & 665 Scraper (865-1)
- IDEAL Flat Zippered Tool Bags, Black, Nylon, 20 Pockets (35-9352)
- WALTER Insert (SX-2E200N02-CE4 WKP23S)
- WALTER Indexable Drill Inserts Square P4841C-8R-E57 WKP35S K P (P4841C-8R-E57 WKP35S)
- WALTER Insert (MX22-2E224N02-GD8 WSM23S)
- WALTER Walter - Turning Inserts (Nonf. Metals/Plastics) (WCGT020102-FN2 WNN10)
- WALTER Diamond Turning Insert, Positive, Neutral, CCMT, 1/64", CarbideTiAlN+Al2O3+(Al) (CCMT120404-E47 WSM20S)
- WALTER Indexable Drill Inserts Square P28475-7 WTP35 P (P28475-7 WTP35)
- TUNGALOY Tf Flo-Lock Insert FLG-3125R GP50C, PK10 (2415763)
- Walter Indexable Tools