Shop All Indexable Drill Inserts
Walter
Insert
Mfr # DX18-2E200N02-CF6 WSM43S
Zoro # G2966269
Sold in multiples of 10 for $251.90
$251.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Neutral
- Chip-Breaker Yes
- Overall Length 18.00mm
- ISO Number DX18-2E200N02-CF6
- Chip-Breaker Code CF6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # DX18-2E200N02-CF6 WSM43S
- Zoro # G2966269
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 18.00mm |
Max. Grooving Width | 2.00mm |
Corner Radius | 0.20mm |
Depth of Cut | 17.00mm |
Details
Cutting Direction | Neutral |
Chip-Breaker | Yes |
Item | Indexable Parting and Grooving Insert |
ISO Number | DX18-2E200N02-CF6 |
Chip-Breaker Code | CF6 |
Lead Angle | 0 Degrees |
Manufacturer Grade | WSM43S |
ANSI Code | DX18-2E200N02-CF6 |
Finish - Machining | TiAlN+Al2O3+(Al) |
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 2.00mm, ANSI Code DX18-2E200N02-CF6, Chip-Breaker Code CF6
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Radius Gage Set, 2-1/2 to 30 in. Range (RG-750)
- MAKITA Hollow Nutsetter, 3/4" Hex, 24" L, Steel (B-43387)
- KRAFT TOOL Rebar Bender, 34 (GG629)
- KRAFT TOOL Cement Finish Trowel, BS, 18x5", Wood Hndl (CF733B)
- WALTER Insert (SX-3E300N02-CF5 WSM23S)
- WALTER Indexable Drill Inserts Square P4840P-5R-E67 WKP25S K P (P4840P-5R-E67 WKP25S)
- WALTER Insert (MX22-2R280R01-VG8 WSM23S)
- WALTER Insert (SX-3E300L6-CE4 WSM33S)
- WALTER Indexable Drill Inserts Square P4841C-8R-E57 WKP35S K P (P4841C-8R-E57 WKP35S)
- WALTER Insert (GX16-1F200N10FS-M1 WDN10)
- WALTER Diamond Turning Insert, Positive, Neutral, CCMT, 1/64", CarbideTiAlN+Al2O3+(Al) (CCMT120404-E47 WSM20S)
- Walter Indexable Drill Inserts