Shop All Indexable Drill Inserts
Walter
Insert
Mfr # DX18-2E200N02-CF5 WSM43S
Zoro # G2941884
product price: $25.19
/ea
Sold in multiples of 10 for $251.90
$251.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18.00mm
- ISO Number DX18-2E200N02-CF5
- Cutting Direction Neutral
- Chip-Breaker Yes
- Manufacturer Grade WSM43S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DX18-2E200N02-CF5 WSM43S
- Zoro # G2941884
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 18.00mm |
Corner Radius | 0.20mm |
Depth of Cut | 17.00mm |
Max. Grooving Width | 2.00mm |
Details
ISO Number | DX18-2E200N02-CF5 |
Item | Indexable Parting and Grooving Insert |
Cutting Direction | Neutral |
Chip-Breaker | Yes |
Manufacturer Grade | WSM43S |
Lead Angle | 0 Degrees |
ANSI Code | DX18-2E200N02-CF5 |
Chip-Breaker Code | CE4 |
Finish - Machining | TiAlN+Al2O3+(Al) |
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 2.00mm, ANSI Code DX18-2E200N02-CF5, Chip-Breaker Code CE4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL & EQUIPMENT Milwaukee 764 Workshop Vise (1276400)
- DEWALT Flat Box Extension Handle, 23" to 32 (DXTT-2-782)
- BOSCH 3-1/2" 135 Deg. Jobber Length Drill Bit (TI2139IM)
- KNIPEX Tweezers, ESD, Straight, 4-1/4 In, SS, Black (92 28 70 ESD)
- WALTER Indexable Drill Inserts Square P4841C-8R-E57 WKP35S K P (P4841C-8R-E57 WKP35S)
- WALTER Indexable Drill Inserts Square P4840P-5R-E67 WKP25S K P (P4840P-5R-E67 WKP25S)
- WALTER Insert (GX24-2E300N03-UD4 WSM33S)
- WALTER Insert (SX-3E300L6-CE4 WSM33S)
- WALTER Indexable Drill Inserts Square P4841P-7R-E57 WSP45 M P S (P4841P-7R-E57 WSP45)
- WALTER Indexable Drill Inserts Square P4841P-4R-A57 WKP35S K P (P4841P-4R-A57 WKP35S)
- HHIP Harlingen MT2 Precision High Speed CNC A-Type Live Center (9741-3232)
- Walter Indexable Drill Inserts