Shop All Indexable Drill Inserts
Walter
Insert
Mfr # DX18-2E200N02-CF5 WSM33S
Zoro # G2950537
product price: $24.95
/ea
Sold in multiples of 10 for $249.50
$249.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18.00mm
- ISO Number DX18-2E200N02-CF5
- Cutting Direction Neutral
- Chip-Breaker Yes
- Corner Radius 0.20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DX18-2E200N02-CF5 WSM33S
- Zoro # G2950537
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 18.00mm |
Corner Radius | 0.20mm |
Max. Grooving Width | 2.00mm |
Depth of Cut | 17.00mm |
Details
ISO Number | DX18-2E200N02-CF5 |
Item | Indexable Parting and Grooving Insert |
Cutting Direction | Neutral |
Chip-Breaker | Yes |
Manufacturer Grade | WSM33S |
Finish - Machining | TiAlN+Al2O3+(Al) |
Chip-Breaker Code | CF5 |
Lead Angle | 0 Degrees |
ANSI Code | DX18-2E200N02-CF5 |
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 2.00mm, ANSI Code DX18-2E200N02-CF5, Chip-Breaker Code CF5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Mag Pickup, w/Release, 15 to 19-1/4 In, 8lb (MM1500EZ)
- WIDIA Hand Tap Set, 3 PC, HSS, 1 1/8-7, H4 Limit (14597)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 6" 3/8"R (CF138)
- IRWIN Tap Plug 12Mm-1.75Mm (8344ZR)
- WALTER Indexable Drill Insert, Center Insert, 11 Degrees (P4841C-4R-E57 WXP40)
- WALTER Indexable Drill Inserts Square P28475-7 WTP35 P (P28475-7 WTP35)
- WALTER Indexable Drill Insert, Center and Outer Insert Identical, 11 Degrees (P2840S-4N-A57 WXP40)
- WALTER Replaceable Drill Tips, Drill inserts, P6001-D31, 50R WPP45C, 1.240 dia (P6001-D31,50R WPP45C)
- WALTER Insert (GX24-2E300N03-UD4 WSM33S)
- WALTER Indexable Drill Inserts Square P4841C-8R-E57 WKP35S K P (P4841C-8R-E57 WKP35S)
- HHIP Dasqua 1.0-6.5Mm Taper Bore Gage (1051-0005)
- Walter Indexable Tools