Shop All Indexable Drill Inserts
Walter
Insert
Mfr # DX18-2E200L6-CF5 WSM43S
Zoro # G2963198
Sold in multiples of 10 for $251.90
$251.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker Yes
- Cutting Direction Left Hand
- ISO Number DX18-2E200L6-CF5
- Overall Length 18.00mm
- Max. Grooving Width 2.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # DX18-2E200L6-CF5 WSM43S
- Zoro # G2963198
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 18.00mm |
Max. Grooving Width | 2.00mm |
Corner Radius | 0.20mm |
Depth of Cut | 17.00mm |
Details
Item | Indexable Parting and Grooving Insert |
Chip-Breaker | Yes |
Cutting Direction | Left Hand |
ISO Number | DX18-2E200L6-CF5 |
Lead Angle | 0 Degrees |
Chip-Breaker Code | CF5 |
ANSI Code | DX18-2E200L6-CF5 |
Finish - Machining | TiAlN+Al2O3+(Al) |
Manufacturer Grade | WSM43S |
Description
Indexable Parting and Grooving Insert, Left Hand, Max. Grooving Width 2.00mm, ANSI Code DX18-2E200L6-CF5, Chip-Breaker Code CF5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug, 3 (19088)
- SITEPRO Thumb-Release Pole Bipod, Flo-Yellow Aluminum (07-4360-FY)
- INGERSOLL-RAND Impact Driver 1/4" 20V (W3111)
- NORTON ABRASIVES Multi Point Tool (66260195014)
- WALTER Insert (SX-3E300L6-CE4 WSM33S)
- WALTER Walter - Drilling and Boring Inserts (6169880)
- WALTER Indexable Drill Insert, 1/4", 14 Degrees (P28477-1 WKP35)
- WALTER Indexable Drill Inserts Square P4841C-8R-E57 WKP35S K P (P4841C-8R-E57 WKP35S)
- WALTER Indexable Drill Inserts Square P28475-7 WTP35 P (P28475-7 WTP35)
- WALTER Indexable Drill Inserts Square P4840P-2R-E57 WSP45 M P S (P4840P-2R-E57 WSP45)
- TUNGALOY Tf Flo-Lock Insert FLG-2047L-CB AH, PK10 (2413986)
- Walter Indexable Tools