Shop All Indexable Milling Cutters
Walter
Indexable Square Shoulder End Mill, 3.150" Cutter Dia, 99.00mm Cut Depth, F4238 Series
Mfr # F4238.N8.080.Z05.99
Zoro # G8211804
Free Shipping & Returns
$3,735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 3.150"
- Series F4238
- Depth of Cut 99.00mm
- Cutting Edge Type Carbide
- Shank Dia. (In.) 3.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F4238.N8.080.Z05.99
- Zoro # G8211804
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 3.150" |
Depth of Cut | 99.00mm |
Shank Dia. (In.) | 3.15 |
Cutting Length | 3.898" |
Diameter | 3.150" |
Overall Length (In.) | 6.614 |
Overall Length | 168.00 mm |
Insert Cutting Edge Length | 99.00mm |
Connection Size | NCT 80mm |
Head Projection Length | 150.00mm |
Min. Cutting Dia. | 80.00mm |
Max. Cutting Dia. | 80 mm |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 80 mm, Overall Length 168.00 mm, ANSI Code F4238.N8.080.Z05.99, Compatible Hardware FS1453 T15IP Clamping Screw, Connection Size NCT 80mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 1 10-32X40, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.15014A1X40)
- BESSEY Pipe Clamp, Cast Iron Handle and 2-1/8" Throat Depth (BPC-H34)
- MILWAUKEE TOOL W Style: W-243 Die (49-16-W243)
- BETA 5 Piece Metric Plain, Hex Key Set (000961952)
- WALTER Indexable Face Mill, 9 Inserts, 0.63 in Cut Depth (M3016-200-B60-09-16)
- WALTER Walter - Shoulder Mill (M4132.031-W31-03-09)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.53 (F2239.N6.063.Z01.53)
- WALTER Ball Nose Cutter F2239.N5.050.Z01.77 (F2239.N5.050.Z01.77)
- WALTER Indexable Face Mill, 3" Cutter Dia, 2.7950 in Cut Depth, F4238 Series (F4238.UB31.076.Z05.71)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- Walter Indexable Milling Cutters