Shop All Indexable Milling Cutters
Walter
Indexable Square Shoulder End Mill, 1.575" Cutter Dia, 6 Inserts, 8.00mm Cut Depth, F4042 Series
Mfr # F4042.T36.040.Z06.08
Zoro # G8254242
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1.575"
- Series F4042
- Depth of Cut 8.00mm
- Number of Inserts 6
- Cutting Length 0.315"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F4042.T36.040.Z06.08
- Zoro # G8254242
- Country of Origin Germany
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 1.575" |
Depth of Cut | 8.00mm |
Cutting Length | 0.315" |
Diameter | 1.575" |
Shank Dia. (In.) | 1.417 |
Overall Length (In.) | 2.953 |
Overall Length | 75.00mm |
Min. Cutting Dia. | 40.00mm |
Connection Size | T36 |
Head Projection Length | 40.00mm |
Shank Dia. | 36.00mm |
Insert Cutting Edge Length | 8.00mm |
Max. Cutting Dia. | 40 mm |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 40 mm, Shank Dia. 36.00 mm, Threaded, Overall Length 75.00 mm, ANSI Code F4042.T36.040.Z06.08, Compatible Hardware FS1454 T8IP Clamping Screw, Connection Size T36, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL 3 in x 12 in Scaling Chisel for TR-100/TR-300 Demolition Hammers (TR89103)
- GERBER Blunt Nose Multi-Tool, Natural, 15 Tools (07500)
- TOMAHAWK POWER Throttle Control Assembly for Tomahawk Honda Concrete Power Screed 20 (TVSAH-THRTL)
- YG-1 TOOL CO Shrink Fit Holder (VG026)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- WALTER Indexable Square Shoulder End Mill, 1.260" Cutter Dia, 37.00mm Cut Depth, F4038 Series (F4038.W32.032.Z03.37)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- WALTER Walter - Cartridge (Boring) (EB110)
- WALTER Indexable Profiling End Mill, 4 Inserts, 0.197 in Cut Depth (F2334R.UZ31.031.Z04.05)
- WALTER Walter - MININOVEX (F4042.UB19.051.Z03.15)
- Walter Milling Cutters