Shop All Indexable Milling Cutters
Walter
Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 6 Inserts, 0.3150 in Cut Depth, F4042 Series
Mfr # F4042.UW31.038.Z06.08
Zoro # G8098763
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 1.500"
- Series F4042
- Depth of Cut 0.3150 in
- Number of Inserts 6
- Overall Length (In.) 4.21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F4042.UW31.038.Z06.08
- Zoro # G8098763
- Country of Origin Germany
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 1.500" |
Depth of Cut | 0.3150 in |
Overall Length (In.) | 4.21 |
Diameter | 1.500" |
Cutting Length | 0.315" |
Shank Dia. (In.) | 1.25 |
Overall Length | 3.6590 in |
Min. Cutting Dia. | 1-1/2 in |
Insert Cutting Edge Length | 8.00mm |
Shank Dia. | 1-1/4 in |
Head Projection Length | 1.3780 in |
Max. Cutting Dia. | 1 1/2 in |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/2 in, Shank Dia. 1-1/4 in, Weldon Flat, Overall Length 3.6590 in, ANSI Code F4042.UW31.038.Z06.08, Compatible Hardware FS1454 T8IP Clamping Screw, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 120XP™ Micrometer Torque Wrench 10-100 ft/lbs (85176)
- DEWALT Band Saw Blade Guard, Metal (DCS3711)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, TiCN (206-001204)
- MICRO 100 Cut-Off Blade w/V Groove (T-103-V)
- WALTER Indexable Face Mill, 4" Cutter Dia, 7 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB38.102DC.Z07.04)
- WALTER Indexable Face Mill, 3" Cutter Dia, 2.7950 in Cut Depth, F4238 Series (F4238.UB31.076.Z05.71)
- WALTER Walter - MININOVEX (F4042.UB26.064.Z06.15)
- WALTER Walter - Ramping Cutter (M2131.031-A26-03-15-L)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- WALTER Ball Nose Cutter F2239.N5.050.Z01.77 (F2239.N5.050.Z01.77)
- WALTER Indexable Face Mill, 3" Cutter Dia, 7 Inserts, 10.00mm Cut Depth, F4048 Series (F4048.UB26.076.Z07.10)
- Walter Indexable Milling Cutters