Shop All Indexable Milling Cutters
Walter
Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 5 Inserts, 11.70mm Cut Depth, F4042 Series
Mfr # F4042.UT36.038.Z05.11
Zoro # G8256403
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1.500"
- Series F4042
- Depth of Cut 11.70mm
- Number of Inserts 5
- Diameter 1.500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F4042.UT36.038.Z05.11
- Zoro # G8256403
- Country of Origin United States
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 1.500" |
Depth of Cut | 11.70mm |
Diameter | 1.500" |
Cutting Length | 0.461" |
Shank Dia. (In.) | 1.417 |
Overall Length (In.) | 2.953 |
Overall Length | 75.00mm |
Min. Cutting Dia. | 38.10mm |
Connection Size | T36 |
Insert Cutting Edge Length | 11.70mm |
Head Projection Length | 40.00mm |
Shank Dia. | 36.00mm |
Max. Cutting Dia. | 38.1 mm |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 38.1 mm, Shank Dia. 36.00 mm, Threaded, Overall Length 75.00 mm, ANSI Code F4042.UT36.038.Z05.11, Compatible Hardware FS1457 T9IP Clamping Screw, Connection Size T36, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 19/32"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR19/32)
- KNIPEX Spare Blades for 12 50 200 (12 59 01)
- MAYHEW TOOLS Progrip Small U Notch Trim Tool (13260)
- KLEIN TOOLS 6 5/8 in D301 Needle Nose Plier Plastic Dipped Handle (D301-6C)
- WALTER Walter - Ramping Cutter (M2131.031-A26-03-15-L)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- WALTER Walter - Cartridge (Boring) (EB110)
- WALTER Indexable Profiling End Mill, 1.500" Cutter Dia, 2 Inserts, 1.2200 in Cut Depth, F2339 Series (F2339.UW38.038.Z02.31)
- Walter Indexable Milling Cutters