Shop All Indexable Milling Cutters
Walter
Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 4 Inserts, 15.00mm Cut Depth, F4042 Series
Mfr # F4042.UT36.038.Z04.15
Zoro # G8038791
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1.500"
- Series F4042
- Depth of Cut 15.00mm
- Number of Inserts 4
- Overall Length (In.) 2.953
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F4042.UT36.038.Z04.15
- Zoro # G8038791
- Country of Origin United States
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 1.500" |
Depth of Cut | 15.00mm |
Overall Length (In.) | 2.953 |
Shank Dia. (In.) | 1.417 |
Cutting Length | 0.591" |
Diameter | 1.500" |
Overall Length | 75.00mm |
Min. Cutting Dia. | 38.10mm |
Insert Cutting Edge Length | 15.00mm |
Head Projection Length | 40.00mm |
Connection Size | T36 |
Shank Dia. | 36.00mm |
Max. Cutting Dia. | 38.1 mm |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 38.1 mm, Shank Dia. 36.00 mm, Threaded, Overall Length 75.00 mm, ANSI Code F4042.UT36.038.Z04.15, Compatible Hardware FS1453 T15IP Clamping Screw, Connection Size T36, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Adj. Wrench, 1 3/8" Jaw Capacity, 10" L (CMMT81623)
- DIAMOND VANTAGE Tile And Stone Cutting Ultra Thin Turbo Diamond Blade (0606C2PDX4)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set, PK 2 (S77)
- IRWIN Hex Die, High Carbon Steel, RH, 1-8 (8465)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- WALTER Walter - Cartridge (Boring) (EB110)
- WALTER Indexable Square Shoulder End Mill, 1.575" Cutter Dia, 5 Inserts, 11.70mm Cut Depth, F4042 Series (F4042.Z32.040.Z05.11)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- WALTER Indexable Face Mill, 1.606" Cutter Dia, 6 Inserts, 0.1970 in Cut Depth, F2334 Series (F2334.UB.051.Z06.05)
- HHIP 10P 3 145 Degree Gear Cutter (2041-1038)
- Walter Milling Cutters