Shop All Indexable Milling Cutters
Walter
Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 2.1260 in Cut Depth, F4138 Series
Mfr # F4138.UW38.038.Z03.54
Zoro # G8249437
Free Shipping & Returns
$1,336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1.500"
- Series F4138
- Depth of Cut 2.1260 in
- Left/Right Hand Right
- Overall Length (In.) 5.906
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F4138.UW38.038.Z03.54
- Zoro # G8249437
- Country of Origin United States
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 1.500" |
Depth of Cut | 2.1260 in |
Overall Length (In.) | 5.906 |
Cutting Length | 2.126" |
Shank Dia. (In.) | 1.5 |
Diameter | 1.500" |
Overall Length | 150.00mm |
Head Projection Length | 79.00mm |
Insert Cutting Edge Length | 54.00mm |
Shank Dia. | 1-1/2 in |
Min. Cutting Dia. | 1-1/2 in |
Max. Cutting Dia. | 1 1/2 in |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/2 in, Shank Dia. 1-1/2 in, Weldon Flat, Overall Length 150.00 mm, ANSI Code F4138.UW38.038.Z03.54, Compatible Hardware FS1457 T9IP Clamping Screw, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-23MM)
- FOWLER VERNIER CALIPER 8 IN 200 MM (520580080)
- STARRETT 2-1/8" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0218)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 3/16 in, CDGW, .2, Carbide (CDGW 1.510 UD2)
- WALTER Walter - Shoulder Milling Cutter (M5130.026-W26-05-05)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- WALTER Walter - Shoulder Mill (M4132.031-W31-03-09)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- WALTER Indexable Face Mill, 3" Cutter Dia, 7 Inserts, 10.00mm Cut Depth, F4048 Series (F4048.UB26.076.Z07.10)
- Walter Milling Cutters