Shop All Indexable Milling Cutters
Walter
Indexable Square Shoulder End Mill, 1.260" Cutter Dia, 4 Inserts, 8.00mm Cut Depth, F4042 Series
Mfr # F4042.T28.032.Z04.08
Zoro # G7919974
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1.260"
- Series F4042
- Depth of Cut 8.00mm
- Number of Inserts 4
- Nomenclature F4042.T28.032.Z04.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F4042.T28.032.Z04.08
- Zoro # G7919974
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 1.260" |
Depth of Cut | 8.00mm |
Shank Dia. (In.) | 1.102 |
Overall Length (In.) | 2.717 |
Cutting Length | 0.315" |
Diameter | 1.260" |
Overall Length | 69.00 mm |
Shank Dia. | 28.00 mm |
Head Projection Length | 40.00mm |
Insert Cutting Edge Length | 8.00mm |
Connection Size | T28 |
Min. Cutting Dia. | 32.00mm |
Max. Cutting Dia. | 32 mm |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 32 mm, Shank Dia. 28.00 mm, Threaded, Overall Length 69.00 mm, ANSI Code F4042.T28.032.Z04.08, Compatible Hardware FS1454 T8IP Clamping Screw, Connection Size T28, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pkg Of 2 Caps, Pk2 (45660)
- K-TOOL INTERNATIONAL Internal Torx Socket Set, 12 pcs. (KTI-22601)
- EKLIND SAE Plain Hex Key, 3/32" Tip Size, 3 3/8 in Long, 21/32 in Short, 10 PK (16206)
- WESTWARD Socket Extension 1/4" Dr, 10 in L, 1 Pieces, Chrome (54PR05)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- WALTER Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 4 Inserts, 0.4610 in Cut Depth, F4042 Series (F4042.UZ31.038.Z04.11)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- WALTER Walter - Cartridge (Boring) (EB347.WC04)
- WALTER Indexable Profiling End Mill, 1.500" Cutter Dia, 2 Inserts, 1.2200 in Cut Depth, F2339 Series (F2339.UW38.038.Z02.31)
- Walter Milling Cutters