Shop All Indexable Milling Cutters
Walter
Indexable Square Shoulder End Mill, 1.250" Cutter Dia, 5 Inserts, 0.3940 in Cut Depth, F4042R Series
Mfr # F4042R.UW31.031.Z05.10
Zoro # G8144884
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 1.250"
- Series F4042R
- Depth of Cut 0.3940 in
- Number of Inserts 5
- Diameter 1.250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F4042R.UW31.031.Z05.10
- Zoro # G8144884
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 1.250" |
Depth of Cut | 0.3940 in |
Diameter | 1.250" |
Cutting Length | 0.394" |
Overall Length (In.) | 3.462 |
Shank Dia. (In.) | 1.25 |
Overall Length | 3.4620 in |
Head Projection Length | 1.1810 in |
Shank Dia. | 1-1/4 in |
Insert Cutting Edge Length | 10.00mm |
Min. Cutting Dia. | 1-1/4 in |
Max. Cutting Dia. | 1 1/4 in |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/4 in, Shank Dia. 1-1/4 in, Weldon Flat, Overall Length 3.4620 in, ANSI Code F4042R.UW31.031.Z05.10, Compatible Hardware FS1454 T8IP Clamping Screw, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Sub-Compact Brushless 11/16" SDS-PLUS Rotary Hammer (XRH06ZB)
- MILWAUKEE TOOL Spline Thick Wall Core Bit 18" Adapter Shank (48-03-3565)
- DASCO PRO Guarded Floor Chisel, 3" Tip x 11" L (G473)
- BONDHUS 4.0mm Ball End L-Wrench (10960)
- WALTER Cartridge for F2010, FR729M, lead angle 15 degrees, cutting direction (FR729M)
- WALTER Indexable Face Mill, 1.606" Cutter Dia, 6 Inserts, 0.1970 in Cut Depth, F2334 Series (F2334.UB.051.Z06.05)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- WALTER Indexable Face Mill, 3" Cutter Dia, 7 Inserts, 10.00mm Cut Depth, F4048 Series (F4048.UB26.076.Z07.10)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- FREUD Backcutter for 2+2 Advnc Cutter Design f (UC230-IC)
- Walter Milling Cutters