Shop All Indexable Milling Cutters
Walter
Indexable Square Shoulder End Mill, 1.250" Cutter Dia, 4 Inserts, 0.4610 in Cut Depth, F4042 Series
Mfr # F4042.UZ31.031.Z04.11
Zoro # G7887844
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1.250"
- Series F4042
- Depth of Cut 0.4610 in
- Number of Inserts 4
- Number of Inserts Required 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F4042.UZ31.031.Z04.11
- Zoro # G7887844
- Country of Origin Germany
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 1.250" |
Depth of Cut | 0.4610 in |
Cutting Length | 0.461" |
Diameter | 1.250" |
Overall Length (In.) | 10.000 |
Shank Dia. (In.) | 1.25 |
Overall Length | 10 in |
Min. Cutting Dia. | 1-1/4 in |
Head Projection Length | 1.6300 in |
Insert Cutting Edge Length | 11.70mm |
Shank Dia. | 1-1/4 in |
Max. Cutting Dia. | 1 1/4 in |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/4 in, Shank Dia. 1-1/4 in, Straight, Overall Length 10 in, ANSI Code F4042.UZ31.031.Z04.11, Compatible Hardware FS1457 T9IP Clamping Screw, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Screwdriver for Torx- fully insulated- Torx profile: TX10 (625780 TX10)
- LOC-LINE 1/2" Drive Reducer, SAE, 1 pcs (59869-BLK)
- ORBIS 7 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (9O 21-180 SBA)
- ZORO SELECT Carbide Drill Mill, 3/8In, 4F, Single, 2-1/2 (208-420375)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- WALTER Indexable Face Mill, 3" Cutter Dia, 7 Inserts, 10.00mm Cut Depth, F4048 Series (F4048.UB26.076.Z07.10)
- WALTER Walter - Shoulder Milling Cutter (M5130.026-W26-05-05)
- WALTER Indexable Face Mill, 2" Cutter Dia, 6 Inserts, 0.3940 in Cut Depth, F4042R Series (F4042R.UB19.051.Z06.10)
- WALTER Walter - Cartridge (Boring) (EB347.WC04)
- WALTER Indexable Face Mill, 9 Inserts, 0.63 in Cut Depth (M3016-200-B60-09-16)
- WALTER Indexable Square Shoulder End Mill, 1.260" Cutter Dia, 37.00mm Cut Depth, F4038 Series (F4038.W32.032.Z03.37)
- Walter Indexable Milling Cutters