Shop All Indexable Milling Cutters
Walter
Indexable Square Shoulder End Mill, 1.250" Cutter Dia, 4 Inserts, 0.3150 in Cut Depth, F4042 Series
Mfr # F4042.UW31.031.Z04.08
Zoro # G8114985
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1.250"
- Series F4042
- Depth of Cut 0.3150 in
- Number of Inserts 4
- Cutting Edge Type Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F4042.UW31.031.Z04.08
- Zoro # G8114985
- Country of Origin United States
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 1.250" |
Depth of Cut | 0.3150 in |
Diameter | 1.250" |
Overall Length (In.) | 3.462 |
Shank Dia. (In.) | 1.25 |
Cutting Length | 0.315" |
Overall Length | 3.4620 in |
Head Projection Length | 1.1810 in |
Shank Dia. | 1-1/4 in |
Insert Cutting Edge Length | 8.00mm |
Min. Cutting Dia. | 1-1/4 in |
Max. Cutting Dia. | 1 1/4 in |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/4 in, Shank Dia. 1-1/4 in, Weldon Flat, Overall Length 3.4620 in, ANSI Code F4042.UW31.031.Z04.08, Compatible Hardware FS1454 T8IP Clamping Screw, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Asphalt Cutter SDS Max Shank (DW5846)
- DAVIES Smooth Knob, Clamp Knob, 8-32 Size, 0.52"L, GP Phenolic (1770)
- WESTWARD SAE Plain Hex Key, 7/32" Tip Size, 2 63/64 in Long, 7/32 in Short (54TU52)
- EKLIND SAE Plain Hex Key, 5/16" Tip Size, 6 in Long, 1 1/4 in Short, 5 PK (15220)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- WALTER Indexable Face Mill, 3" Cutter Dia, 7 Inserts, 10.00mm Cut Depth, F4048 Series (F4048.UB26.076.Z07.10)
- WALTER Walter - Shoulder Mill (M4132.031-W31-03-09)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- WALTER Indexable Face Mill, 9 Inserts, 0.63 in Cut Depth (M3016-200-B60-09-16)
- WALTER Walter - Shoulder Milling Cutter (M5130.026-W26-05-05)
- QIC TOOLS 2-1/2in Spoilboard, Fly Cutter 1/2in SH (IR1.250.50)
- Walter Indexable Milling Cutters