Shop All Indexable Milling Cutters
Walter
Indexable Square Shoulder End Mill, 1.250" Cutter Dia, 3 Inserts, 0.4610 in Cut Depth, F4042 Series
Mfr # F4042.UZ31.031.Z03.11
Zoro # G8164536
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1.250"
- Series F4042
- Depth of Cut 0.4610 in
- Number of Inserts 3
- Shank Dia. (In.) 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F4042.UZ31.031.Z03.11
- Zoro # G8164536
- Country of Origin United States
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 1.250" |
Depth of Cut | 0.4610 in |
Shank Dia. (In.) | 1.25 |
Diameter | 1.250" |
Cutting Length | 0.461" |
Overall Length (In.) | 10.000 |
Overall Length | 10 in |
Shank Dia. | 1-1/4 in |
Insert Cutting Edge Length | 11.70mm |
Head Projection Length | 1.6300 in |
Min. Cutting Dia. | 1-1/4 in |
Max. Cutting Dia. | 1 1/4 in |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/4 in, Shank Dia. 1-1/4 in, Straight, Overall Length 10 in, ANSI Code F4042.UZ31.031.Z03.11, Compatible Hardware FS1457 T9IP Clamping Screw, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 22mm 12 pt Metric Socket, 12 Points (2322)
- WIHA SAE Plain Hex Key, 5/32" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33481)
- DEWALT Palm Sander (DWMT70781)
- XCELITE Knife Hobby Lt Duty 5-13/16In (XN100)
- WALTER Indexable Profiling End Mill, 4 Inserts, 0.197 in Cut Depth (F2334R.UZ31.031.Z04.05)
- WALTER Walter - Cartridge (Boring) (FR737C-5)
- WALTER Indexable Face Mill, 3" Cutter Dia, 2.7950 in Cut Depth, F4238 Series (F4238.UB31.076.Z05.71)
- WALTER Walter - Shoulder Milling Cutter (M5130.026-W26-05-05)
- WALTER Indexable Face Mill, 3" Cutter Dia, 7 Inserts, 10.00mm Cut Depth, F4048 Series (F4048.UB26.076.Z07.10)
- WALTER Indexable Face Mill, 4" Cutter Dia, 7 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB38.102DC.Z07.04)
- SUMITOMO TSXM13200R (2200AUB)
- Walter Milling Cutters