Shop All Indexable Milling Cutters
Walter
Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 4 Inserts, 10.00mm Cut Depth, F4042R Series
Mfr # F4042R.UT22.026.Z04.10
Zoro # G8157782
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 1.000"
- Series F4042R
- Depth of Cut 10.00mm
- Number of Inserts 4
- Cutting Edge Type Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F4042R.UT22.026.Z04.10
- Zoro # G8157782
- Country of Origin Germany
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 1.000" |
Depth of Cut | 10.00mm |
Overall Length (In.) | 2.283 |
Shank Dia. (In.) | 0.866 |
Cutting Length | 0.394" |
Diameter | 1.000" |
Overall Length | 58.00mm |
Connection Size | T22 |
Shank Dia. | 22.00mm |
Insert Cutting Edge Length | 10.00mm |
Head Projection Length | 35.00mm |
Min. Cutting Dia. | 25.40mm |
Max. Cutting Dia. | 25.4 mm |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 25.4 mm, Shank Dia. 22.00 mm, Threaded, Overall Length 58.00 mm, ANSI Code F4042R.UT22.026.Z04.10, Compatible Hardware FS1454 T8IP Clamping Screw, Connection Size T22, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2032XD)
- VAUGHAN Claw Hammer, Framing Hammer, Steel (CF2HC)
- PROTO Kit Rep Connector Plier P (J253GRK)
- GEARWRENCH 10” Indexing Pry Bar (82210)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- WALTER Walter - Cartridge (Boring) (EB347.WC04)
- WALTER Cartridge for F2010, FR729M, lead angle 15 degrees, cutting direction (FR729M)
- WALTER Walter - Cartridge (Boring) (EB110)
- WALTER Indexable Face Mill, 1.606" Cutter Dia, 6 Inserts, 0.1970 in Cut Depth, F2334 Series (F2334.UB.051.Z06.05)
- WALTER Indexable Face Mill, 4" Cutter Dia, 7 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB38.102DC.Z07.04)
- Walter Milling Cutters