Shop All Indexable Milling Cutters
Walter
Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series
Mfr # F4042R.UT22.026.Z03.10
Zoro # G8154772
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1.000"
- Series F4042R
- Depth of Cut 10.00mm
- Number of Inserts 3
- Left/Right Hand Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F4042R.UT22.026.Z03.10
- Zoro # G8154772
- Country of Origin Germany
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 1.000" |
Depth of Cut | 10.00mm |
Diameter | 1.000" |
Cutting Length | 0.394" |
Overall Length (In.) | 2.283 |
Shank Dia. (In.) | 0.866 |
Overall Length | 58.00mm |
Insert Cutting Edge Length | 10.00mm |
Connection Size | T22 |
Min. Cutting Dia. | 25.40mm |
Head Projection Length | 35.00mm |
Shank Dia. | 22.00mm |
Max. Cutting Dia. | 25.4 mm |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 25.4 mm, Shank Dia. 22.00 mm, Threaded, Overall Length 58.00 mm, ANSI Code F4042R.UT22.026.Z03.10, Compatible Hardware FS1454 T8IP Clamping Screw, Connection Size T22, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 18mm Size (36A201)
- VEGA Hex 7/32 Power Bit x 2-3/4 (170H1464A)
- SUPERIOR TOOL Cuttrwhel Rplcment 2Pc (42525)
- DRILLCO 3/16 X 4-1/2, ANCHOR DRILL -1800A (180A1124)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- WALTER Indexable Face Mill, 9 Inserts, 0.63 in Cut Depth (M3016-200-B60-09-16)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.53 (F2239.N6.063.Z01.53)
- WALTER Indexable Face Mill, 1.606" Cutter Dia, 6 Inserts, 0.1970 in Cut Depth, F2334 Series (F2334.UB.051.Z06.05)
- WALTER Indexable Square Shoulder End Mill, 1.575" Cutter Dia, 5 Inserts, 11.70mm Cut Depth, F4042 Series (F4042.Z32.040.Z05.11)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- Walter Milling Cutters