Shop All Indexable Milling Cutters
Walter
Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.4610 in Cut Depth, F4042 Series
Mfr # F4042.UZ19.026.Z02.11
Zoro # G8470822
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1.000"
- Series F4042
- Depth of Cut 0.4610 in
- Number of Inserts 2
- Material All ISO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F4042.UZ19.026.Z02.11
- Zoro # G8470822
- Country of Origin United States
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 1.000" |
Depth of Cut | 0.4610 in |
Shank Dia. (In.) | 0.75 |
Cutting Length | 0.461" |
Diameter | 1.000" |
Overall Length (In.) | 8.000 |
Shank Dia. | 3/4 in |
Overall Length | 8 in |
Head Projection Length | 1-1/2 in |
Insert Cutting Edge Length | 11.70mm |
Min. Cutting Dia. | 1 in |
Max. Cutting Dia. | 1 in |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 in, Shank Dia. 3/4 in, Straight, Overall Length 8 in, ANSI Code F4042.UZ19.026.Z02.11, Compatible Hardware FS1454 T8IP Clamping Screw, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 13 Piece SAE Hex Key Set, 4972R (4972R)
- SUPERCUT 60-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (369137)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T40 Tip, 5 in L (42590)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x54in.L (EM37554)
- WALTER Indexable Face Mill, 4" Cutter Dia, 7 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB38.102DC.Z07.04)
- WALTER Indexable Face Mill, 3" Cutter Dia, 2.7950 in Cut Depth, F4238 Series (F4238.UB31.076.Z05.71)
- WALTER Walter - Cartridge (Boring) (EB347.WC04)
- WALTER Walter - Cartridge (Boring) (EB110)
- WALTER Indexable Face Mill, 9 Inserts, 0.63 in Cut Depth (M3016-200-B60-09-16)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- Walter Indexable Milling Cutters