Shop All Indexable Milling Cutters
Walter
Indexable Square Shoulder End Mill, 0.984" Cutter Dia, 4 Inserts, 8.00mm Cut Depth, F4042 Series
Mfr # F4042.T22.025.Z04.08
Zoro # G8093294
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.984"
- Series F4042
- Depth of Cut 8.00mm
- Number of Inserts 4
- Torx Wrench T22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F4042.T22.025.Z04.08
- Zoro # G8093294
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 0.984" |
Depth of Cut | 8.00mm |
Diameter | 0.984" |
Cutting Length | 0.315" |
Shank Dia. (In.) | 0.866 |
Overall Length (In.) | 2.283 |
Overall Length | 58.00 mm |
Insert Cutting Edge Length | 8.00mm |
Connection Size | T22 |
Min. Cutting Dia. | 25.00mm |
Head Projection Length | 35.00mm |
Shank Dia. | 22.00 mm |
Max. Cutting Dia. | 25 mm |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 25 mm, Shank Dia. 22.00 mm, Threaded, Overall Length 58.00 mm, ANSI Code F4042.T22.025.Z04.08, Compatible Hardware FS1454 T8IP Clamping Screw, Connection Size T22, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Impact Wobble Adapter Set, 6Pc (TIT49036)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 24mm [15/16"] (86079)
- RIDGID Ridgid 3 ft. L Toilet Auger (59787)
- INSIZE Precision Meas.Tool Kit, Dial Caliper (5003-1)
- WALTER Indexable Profiling End Mill, 1.500" Cutter Dia, 2 Inserts, 1.2200 in Cut Depth, F2339 Series (F2339.UW38.038.Z02.31)
- WALTER Indexable Square Shoulder End Mill, 1.575" Cutter Dia, 5 Inserts, 11.70mm Cut Depth, F4042 Series (F4042.Z32.040.Z05.11)
- WALTER Cartridge for F2010, FR729M, lead angle 15 degrees, cutting direction (FR729M)
- WALTER Ball Nose Cutter F2239.N5.050.Z01.77 (F2239.N5.050.Z01.77)
- WALTER Indexable Face Mill, 1.606" Cutter Dia, 6 Inserts, 0.1970 in Cut Depth, F2334 Series (F2334.UB.051.Z06.05)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- Walter Indexable Milling Cutters