Shop All Indexable Milling Cutters
Walter
Indexable Square Shoulder End Mill, 0.984" Cutter Dia, 3 Inserts, 8.00mm Cut Depth, F4042 Series
Mfr # F4042.Z25.025.Z03.08
Zoro # G7915625
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.984"
- Series F4042
- Depth of Cut 8.00mm
- Number of Inserts 3
- Nomenclature F4042.Z25.025.Z03.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F4042.Z25.025.Z03.08
- Zoro # G7915625
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 0.984" |
Depth of Cut | 8.00mm |
Overall Length (In.) | 7.874 |
Cutting Length | 0.315" |
Shank Dia. (In.) | 0.984 |
Diameter | 0.984" |
Overall Length | 200.00 mm |
Shank Dia. | 25.00 mm |
Head Projection Length | 43.00mm |
Insert Cutting Edge Length | 8.00mm |
Min. Cutting Dia. | 25.00mm |
Max. Cutting Dia. | 25 mm |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 25 mm, Shank Dia. 25.00 mm, Straight, Overall Length 200.00 mm, ANSI Code F4042.Z25.025.Z03.08, Compatible Hardware FS1454 T8IP Clamping Screw, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket TORX T27 80mm 1/4 Sq. Drive (2025.80-T27)
- MILWAUKEE TOOL 13/16" TCT Annular Cutter 1-3/8" Depth (49-59-3081)
- KNIPEX 3 Piece Knipex Alligator Plastic Grip Water Pump Plier Set Dipped Handle (00 20 07 US1)
- HHIP 5/16" R8 End Mill Holder (3900-1211)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- WALTER Indexable Face Mill, 4" Cutter Dia, 7 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB38.102DC.Z07.04)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.84 (F2239.N6.063.Z01.84)
- WALTER Walter - MININOVEX (F4042.UB19.051.Z03.15)
- HHIP 12P 8 20 Degree Gear Cutter (2040-1286)
- Walter Milling Cutters