Shop All Indexable Milling Cutters
Walter
Indexable Square Shoulder End Mill, 0.787" Cutter Dia, 2 Inserts, 8.00mm Cut Depth, F4042 Series
Mfr # F4042.T18.020.Z02.08
Zoro # G8005295
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.787"
- Series F4042
- Depth of Cut 8.00mm
- Number of Inserts 2
- Overall Length (In.) 2.008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F4042.T18.020.Z02.08
- Zoro # G8005295
- Country of Origin Germany
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 0.787" |
Depth of Cut | 8.00mm |
Overall Length (In.) | 2.008 |
Diameter | 0.787" |
Cutting Length | 0.315" |
Shank Dia. (In.) | 0.709 |
Overall Length | 51.00mm |
Min. Cutting Dia. | 20.00mm |
Head Projection Length | 30.00mm |
Connection Size | T18 |
Insert Cutting Edge Length | 8.00mm |
Shank Dia. | 18.50mm |
Max. Cutting Dia. | 20 mm |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 20 mm, Shank Dia. 18.50 mm, Threaded, Overall Length 51.00 mm, ANSI Code F4042.T18.020.Z02.08, Compatible Hardware FS1454 T8IP Clamping Screw, Connection Size T18, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Hinges die-cast zinc, with locking lever (K0442.40232300)
- DRILL AMERICA 1-1/8" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-1/8)
- WESTWARD Putty Knife, Stiff, 2", Carbon Steel (1UKF6)
- J.W. WINCO GN351-10-10-M4-SS-55 Rubber Bumper Threaded Studs (351-10-10-M4-SS-55)
- WALTER Cartridge for F2010, FR729M, lead angle 15 degrees, cutting direction (FR729M)
- WALTER Indexable Face Mill, 1.606" Cutter Dia, 6 Inserts, 0.1970 in Cut Depth, F2334 Series (F2334.UB.051.Z06.05)
- WALTER Indexable Face Mill, 4" Cutter Dia, 7 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB38.102DC.Z07.04)
- WALTER Indexable Face Mill, 3" Cutter Dia, 2.7950 in Cut Depth, F4238 Series (F4238.UB31.076.Z05.71)
- WALTER Indexable Profiling End Mill, 1.500" Cutter Dia, 2 Inserts, 1.2200 in Cut Depth, F2339 Series (F2339.UW38.038.Z02.31)
- WALTER Walter - Shoulder Milling Cutter (M5130.026-W26-05-05)
- HHIP 10P 6 145 Degree Gear Cutter (2041-1061)
- Walter Milling Cutters