Shop All Indexable Milling Cutters
Walter
Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 0.3150 in Cut Depth, F4042 Series
Mfr # F4042.UZ19.019.Z03.08
Zoro # G7866555
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.750"
- Series F4042
- Depth of Cut 0.3150 in
- Number of Inserts 3
- Material All ISO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F4042.UZ19.019.Z03.08
- Zoro # G7866555
- Country of Origin United States
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 0.750" |
Depth of Cut | 0.3150 in |
Cutting Length | 0.315" |
Diameter | 0.750" |
Shank Dia. (In.) | 0.75 |
Overall Length (In.) | 8.000 |
Overall Length | 8 in |
Insert Cutting Edge Length | 8.00mm |
Shank Dia. | 3/4 in |
Head Projection Length | 1.6300 in |
Min. Cutting Dia. | 3/4 in |
Max. Cutting Dia. | 3/4 in |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 3/4 in, Shank Dia. 3/4 in, Straight, Overall Length 8 in, ANSI Code F4042.UZ19.019.Z03.08, Compatible Hardware FS1454 T8IP Clamping Screw, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HEX KEY SET 25PC (TL32912)
- GREENFIELD THREADING Straight Flute Hand Tap , 3/4"-10 , Plug , UNC , 4 Flutes (313512)
- WIHA SAE Not Applicable Hex Key, 1/8" Tip Size (28560)
- DIABLO Tooth Steel Demon Carbide-Tipped Saw Bla (D0770FM)
- WALTER Walter - MININOVEX (F4042.UB19.051.Z03.15)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- WALTER Walter - Cartridge (Boring) (FR737C-5)
- WALTER Walter - Cartridge (Boring) (EB110)
- WALTER Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 4 Inserts, 0.4610 in Cut Depth, F4042 Series (F4042.UZ31.038.Z04.11)
- WALTER Walter - MININOVEX (F4042.UB26.064.Z06.15)
- WALTER Indexable Face Mill, 4" Cutter Dia, 7 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB38.102DC.Z07.04)
- Walter Indexable Milling Cutters