Shop All Indexable Milling Cutters
Walter
Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 2 Inserts, 0.3940 in Cut Depth, F4042R Series
Mfr # F4042R.UZ19.019.Z02.10
Zoro # G8100574
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.750"
- Series F4042R
- Depth of Cut 0.3940 in
- Number of Inserts 2
- Cutting Length 0.394"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F4042R.UZ19.019.Z02.10
- Zoro # G8100574
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 0.750" |
Depth of Cut | 0.3940 in |
Cutting Length | 0.394" |
Diameter | 0.750" |
Shank Dia. (In.) | 0.75 |
Overall Length (In.) | 8.000 |
Overall Length | 8 in |
Insert Cutting Edge Length | 10.00mm |
Min. Cutting Dia. | 3/4 in |
Head Projection Length | 1.1810 in |
Shank Dia. | 3/4 in |
Max. Cutting Dia. | 3/4 in |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 3/4 in, Shank Dia. 3/4 in, Straight, Overall Length 8 in, ANSI Code F4042R.UZ19.019.Z02.10, Compatible Hardware FS1454 T8IP Clamping Screw, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hole Saw, Cutting 1 3/4" D, 1" dia (DAH31)
- HYDE Floor Scraper, Stiff, 6", Carbon Steel (19205)
- KEO Drill/Countersink, 4 FL, 82 deg., 7/8in, HSS (40788)
- WIDIA Spiral Flute Tap Bottoming, 4 Flutes (GT325005)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- WALTER Walter - Cartridge (Boring) (EB347.WC04)
- WALTER Indexable Face Mill, 9 Inserts, 0.63 in Cut Depth (M3016-200-B60-09-16)
- WALTER Ball Nose Cutter F2239.N5.050.Z01.77 (F2239.N5.050.Z01.77)
- WALTER Walter - Cartridge (Boring) (EB110)
- Walter Milling Cutters