Shop All Indexable Milling Cutters
Walter
Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 2 Inserts, 0.3150 in Cut Depth, F4042 Series
Mfr # F4042.UZ26.026.Z03.08
Zoro # G7869312
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.750"
- Series F4042
- Depth of Cut 0.3150 in
- Number of Inserts 2
- Overall Length (In.) 8.000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F4042.UZ26.026.Z03.08
- Zoro # G7869312
- UPC # 00094723574078
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 0.750" |
Depth of Cut | 0.3150 in |
Overall Length (In.) | 8.000 |
Diameter | 0.750" |
Shank Dia. (In.) | 1 |
Cutting Length | 0.315" |
Overall Length | 8 in |
Head Projection Length | 1.6300 in |
Min. Cutting Dia. | 3/4 in |
Insert Cutting Edge Length | 8.00mm |
Shank Dia. | 1 in |
Max. Cutting Dia. | 3/4 in |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 3/4 in, Shank Dia. 1 in, Straight, Overall Length 8 in, ANSI Code F4042.UZ26.026.Z03.08, Compatible Hardware FS1454 T8IP Clamping Screw, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY NEEDLE NOSE PLIERS 5""L (84-096)
- KIPP Adjustable Handle Size: 2, 3/8-16X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A487X30)
- JET Floor Drill Press, Spline Drive, 1 hp, 230/460 V, 15 in Swing, Variable Speed (354551)
- OSG Spiral Point Tap, Plug, 3 (1736601)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- WALTER Indexable Face Mill, 3" Cutter Dia, 2.7950 in Cut Depth, F4238 Series (F4238.UB31.076.Z05.71)
- WALTER Walter - MININOVEX (F4042.UB19.051.Z03.15)
- WALTER Walter - Shoulder Milling Cutter (M5130.026-W26-05-05)
- WALTER Indexable Face Mill, 2" Cutter Dia, 6 Inserts, 0.3940 in Cut Depth, F4042R Series (F4042R.UB19.051.Z06.10)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- FREUD Backcutter for 2+2 Advncd Cutter Design (UP231-IC)
- Walter Milling Cutters