Shop All Indexable Milling Cutters
Walter
Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 2 Inserts, 0.3150 in Cut Depth, F4042 Series
Mfr # F4042.UZ15.019.Z02.08
Zoro # G7975484
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.750"
- Series F4042
- Depth of Cut 0.3150 in
- Number of Inserts 2
- Overall Length (In.) 7.000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F4042.UZ15.019.Z02.08
- Zoro # G7975484
- Country of Origin United States
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 0.750" |
Depth of Cut | 0.3150 in |
Overall Length (In.) | 7.000 |
Cutting Length | 0.315" |
Diameter | 0.750" |
Shank Dia. (In.) | 0.625 |
Overall Length | 7 in |
Head Projection Length | 1.6300 in |
Min. Cutting Dia. | 3/4 in |
Insert Cutting Edge Length | 8.00mm |
Shank Dia. | 5/8 in |
Max. Cutting Dia. | 3/4 in |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 3/4 in, Shank Dia. 5/8 in, Straight, Overall Length 7 in, ANSI Code F4042.UZ15.019.Z02.08, Compatible Hardware FS1454 T8IP Clamping Screw, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rail, 11-Piece (3/8-1 in.) (SHD92103)
- DRILLCO 7/8 X 21 SDS-MAX Masonry Drill (174F15621)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 5/8" Tip Size, 10 PK (00625KHS)
- CRESCENT 1" x 25' P1000 Series Engineer's Yellow Clad A4 Blade Power Return Tape Measure (PHV1425DN)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- WALTER Walter - MININOVEX (F4042.UB19.051.Z03.15)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.84 (F2239.N6.063.Z01.84)
- WALTER Walter - Cartridge (Boring) (EB110)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #7/8-6 ACME Thread Milling Cutter, 6 Flutes (736985)
- Walter Milling Cutters