Shop All Indexable Milling Cutters
Walter
Indexable Square Shoulder End Mill, 0.500" Cutter Dia, 1 Inserts, 0.3150 in Cut Depth, F4042 Series
Mfr # F4042.UZ15.013.Z01.08
Zoro # G8122256
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.500"
- Series F4042
- Depth of Cut 0.3150 in
- Number of Inserts 1
- Cutting Edge Type Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F4042.UZ15.013.Z01.08
- Zoro # G8122256
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 0.500" |
Depth of Cut | 0.3150 in |
Diameter | 0.500" |
Shank Dia. (In.) | 0.625 |
Overall Length (In.) | 6.25 |
Cutting Length | 0.315" |
Overall Length | 6 1/4 in |
Insert Cutting Edge Length | 8.00mm |
Shank Dia. | 5/8 in |
Min. Cutting Dia. | 1/2 in |
Head Projection Length | 1-1/4 in |
Max. Cutting Dia. | 1/2 in |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1/2 in, Shank Dia. 5/8 in, Straight, Overall Length 6 1/4 in, ANSI Code F4042.UZ15.013.Z01.08, Compatible Hardware FS1455 T8IP Clamping Screw, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 18" L 2-1/2" Cap. Iron Heavy Duty Pipe Wrench (818HD)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 39/64 (300 39/64)
- RUKO HSS Step Drill -Co5, Size 6, 7/8-1-3/8" (101706E)
- MAKITA 7" Polisher (9237C)
- WALTER Walter - Cartridge (Boring) (EB110)
- WALTER Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 4 Inserts, 0.4610 in Cut Depth, F4042 Series (F4042.UZ31.038.Z04.11)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.84 (F2239.N6.063.Z01.84)
- WALTER Walter - Ramping Cutter (M2131.031-A26-03-15-L)
- WALTER Walter - Cartridge (Boring) (EB347.WC04)
- WALTER Indexable Face Mill, 1.606" Cutter Dia, 6 Inserts, 0.1970 in Cut Depth, F2334 Series (F2334.UB.051.Z06.05)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- Walter Indexable Milling Cutters