Shop All Indexable Milling Cutters
Walter
Indexable Square Shoulder End Mill, 0.472" Cutter Dia, 1 Inserts, 8.00mm Cut Depth, F4042 Series
Mfr # F4042.Z16.012.Z01.08
Zoro # G8396026
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 0.472"
- Series F4042
- Depth of Cut 8.00mm
- Number of Inserts 1
- Left/Right Hand Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F4042.Z16.012.Z01.08
- Zoro # G8396026
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 0.472" |
Depth of Cut | 8.00mm |
Cutting Length | 0.315" |
Shank Dia. (In.) | 0.63 |
Diameter | 0.472" |
Overall Length (In.) | 6.299 |
Overall Length | 160.00 mm |
Head Projection Length | 31.00mm |
Insert Cutting Edge Length | 8.00mm |
Min. Cutting Dia. | 12.00mm |
Shank Dia. | 16.00 mm |
Max. Cutting Dia. | 12 mm |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 12 mm, Shank Dia. 16.00 mm, Straight, Overall Length 160.00 mm, ANSI Code F4042.Z16.012.Z01.08, Compatible Hardware FS1455 T8IP Clamping Screw, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 19/64 (C13191)
- WESTWARD 2-Cutter Hammer Drill Bit 1/2" x 12"L, SDS Plus (22UV71)
- DEWALT 1-1/2" x 4" Core Bit Body (DW5900)
- LEATHERHEAD TOOLS Drywall Hook, 4 ft. Dog Bone Pole, HiViz Yellow (DBY-4DH-B)
- WALTER Walter - Cartridge (Boring) (EB347.WC04)
- WALTER Indexable Square Shoulder End Mill, 1.260" Cutter Dia, 37.00mm Cut Depth, F4038 Series (F4038.W32.032.Z03.37)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- WALTER Indexable Profiling End Mill, 4 Inserts, 0.197 in Cut Depth (F2334R.UZ31.031.Z04.05)
- WALTER Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 4 Inserts, 0.4610 in Cut Depth, F4042 Series (F4042.UZ31.038.Z04.11)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- WALTER Indexable Face Mill, 3" Cutter Dia, 7 Inserts, 10.00mm Cut Depth, F4048 Series (F4048.UB26.076.Z07.10)
- Walter Milling Cutters