Shop All Indexable Milling Cutters
Walter
Indexable Slitting Cutter, 250.00mm Cutter Dia, 8 Inserts, 78.00mm Cut Depth, F4253 Series
Mfr # F4253.B60.250.Z08.25
Zoro # G7826585
product price: $2,981.99
/ea
Free Shipping & Returns
$2,981.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 250.00mm
- Series F4253
- Depth of Cut 78.00mm
- Number of Inserts 8
- Arbor Dia. 250.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F4253.B60.250.Z08.25
- Zoro # G7826585
- Country of Origin Czechia
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 250.00mm |
Depth of Cut | 78.00mm |
Arbor Dia. | 250.00mm |
Overall Width | 25.00mm |
Hub Outside Dia. | 90.00mm |
Details
Item | Indexable Slitting Cutter |
Series | F4253 |
Number of Inserts | 8 |
Number of Inserts Required | 8 |
ISO Number | F4253.B60.250.Z08.25 |
Compatible Hardware | FS2112 T20IP Clamping Screw, FS2113 T9IP Adjusting Screw |
Features | 2 + 2 Cutting Edges per Indexable Insert, Adjustable Runout, Cross-Toothed, Cuts on Three Sides |
Coolant Fed | Non-Coolant Through |
Toolholder Style | F4253.B |
ANSI Code | F4253.B60.250.Z08.25 |
Cutting Application | Slot Milling |
Description
Indexable Slitting Cutter, Cutter Dia. 250.00mm, Number of Inserts 8, ANSI Code F4253.B60.250.Z08.25, Arbor Dia. 250.00mm, Compatible Hardware FS2112 T20IP Clamping Screw, FS2113 T9IP Adjusting Screw, Coolant Fed Non-Coolant Through, Cutting Application Slot Milling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Tamper Proof Torx Socket, 3/8"Dr., T55 (12954)
- MARSHALLTOWN Rubber Float, 9in.L., 4in.W., Rubber (38)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (51618MM)
- WIHA Box End Wrench, SAE, 5/16" Head Sz, 12 pt. (21042)
- WALTER Indexable Square Shoulder End Mill, 1.260" Cutter Dia, 37.00mm Cut Depth, F4038 Series (F4038.W32.032.Z03.37)
- WALTER Walter - Shoulder Milling Cutter (M5130.026-W26-05-05)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- WALTER Indexable Face Mill, 4" Cutter Dia, 7 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB38.102DC.Z07.04)
- HHIP 48P 4 145 Degree Gear Cutter (2041-4842)
- Walter Indexable Milling Cutters